Shop All General Purpose Cobalt End Mills
Melin Tool Co
End Mill Chf, Fine Rougher, 1/4" x 5/8
Mfr # EFP-1208
Zoro # G4959007
$23.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length of Cut 5/8"
- Overall Length 2-1/2"
- Shank Dia. 3/8"
- Finish Uncoated
- Number of Flutes 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Melin Tool Co
- MFR # EFP-1208
- Zoro # G4959007
- Country of Origin United States
- Category General Purpose Cobalt End Mills
Dimensions
Length of Cut | 5/8" |
Overall Length | 2-1/2" |
Shank Dia. | 3/8" |
Milling Dia. | 1/4" |
Details
Item | End Mill Chf,Fine Rougher,1/4" x 5/8 |
Finish | Uncoated |
Number of Flutes | 3 |
End Mill Material | Cobalt High Speed Steel |
End Mill Style | Chamfer |
Single End/Double End | Single End |
Description
End Mill Chf,Fine Rougher,1/4 In. x 5/8
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Central-Vacuum-Ready Random Orbit Sander (28503)
- ARTU Drill Bit Set, Multi-Purpose, 13 pcs. (01535C)
- SK PROFESSIONAL TOOLS Screwdriver T20 Round with Hex Bolster (79520)
- WIDIA Straight Flute Hand Tap Bottoming, 4 Flutes (11542)
- MELIN TOOL CO Chamfer Mill, Carbide, 90 deg., 1/8" x 0 (CMG2-404-90)
- MELIN TOOL CO Gnrl Purpse End Mill, HSS, .125, 1x1-5/8", Shank Dia.: 1" (A-3232-R125)
- MELIN TOOL CO End Mill, Fine-Rougher, Chf 1" x 1-1/8 (CFPS-2432)
- MELIN TOOL CO Variable Flute End Mill, 3/8" (GVHMG-1212)
- MELIN TOOL CO End Mill, Carbide, GP, R.060, 3/8" x 1 (CCMG-1212-R060)
- MELIN TOOL CO End Mill Chf, Coarse, Rougher, 1/2" x 1 (CRS-1616)
- M.A. FORD Tuffcut Gp 4 Flute End Mill Long, 1/4 (12225000)
- Melin Tool Co End Mills