Shop All General Purpose Cobalt End Mills
Melin Tool Co
End Mill Chf, Coarse, Rougher, 1/2" x 2
Mfr # CR-1616-L
Zoro # G4958620
$40.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length of Cut 2"
- Overall Length 4"
- Shank Dia. 1/2"
- End Mill Material High Speed Steel
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Melin Tool Co
- MFR # CR-1616-L
- Zoro # G4958620
- Country of Origin United States
- Category General Purpose Cobalt End Mills
Dimensions
Length of Cut | 2" |
Overall Length | 4" |
Shank Dia. | 1/2" |
Milling Dia. | 1/2" |
Details
Item | End Mill Chf,Coarse,Rougher,1/2" x 2 |
End Mill Material | High Speed Steel |
Number of Flutes | 4 |
Finish | Uncoated |
End Mill Style | Square |
Single End/Double End | Single End |
Description
End Mill Chf,Coarse,Rougher,1/2 In. x 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVATIVE COMPONENTS T Knob, 1/4-20 Thread Size, 1"L, Thru, Locking Tap, Steel (GN4C----T5-LN21)
- MARTIN SPROCKET & GEAR Wr, Bx, Stk, Off, 12P, 1-1/2, 8809A (8809A)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC 14.00mm (47362)
- TECHNIKS Double Angle Collet, DA200, 3/8 in. (01620-3/8)
- MELIN TOOL CO Chamfer Mill, Carbide, 90 deg., 1/8" x 0 (CMG2-404-90)
- MELIN TOOL CO End Mill, Carbide, GP, R.045 1/2" x 1, Number of Flutes: 4 (CCMG-1616-R045)
- MELIN TOOL CO Variable Flute End Mill, 3/8" (GVHMG-1212)
- MELIN TOOL CO End Mill, Carbide, GP, R.060, 3/8" x 1 (CCMG-1212-R060)
- MELIN TOOL CO Gnrl Purpse End Mill, HSS, .125, 1x1-5/8", Shank Dia.: 1" (A-3232-R125)
- MELIN TOOL CO End Mill, Fine-Rougher, Chf 1" x 1-1/8 (CFPS-2432)
- M.A. FORD Tuffcut Gp 4 Flute End Mill, 3/4 (11175001)
- Melin Tool Co General Purpose Cobalt End Mills