Shop All General Purpose Cobalt End Mills
Melin Tool Co
End Mill Chf, Coarse, Rougher, 1/2" x 1
Mfr # CRS-1616
Zoro # G4958663
product price: $28.15
/ea
$28.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length of Cut 1"
- Overall Length 3"
- Shank Dia. 1/2"
- Number of Flutes 4
- Finish Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # CRS-1616
- Zoro # G4958663
- Country of Origin United States
- Category General Purpose Cobalt End Mills
Dimensions
Length of Cut | 1" |
Overall Length | 3" |
Shank Dia. | 1/2" |
Milling Dia. | 1/2" |
Details
Item | End Mill Chf,Coarse,Rougher,1/2" x 1 |
Number of Flutes | 4 |
Finish | Uncoated |
End Mill Material | High Speed Steel |
Single End/Double End | Single End |
End Mill Style | Square |
Description
End Mill Chf,Coarse,Rougher,1/2 In. x 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Machinists Levels Tube, Fits Starrett (PT99430)
- KRAFT TOOL Ripping Hammer w/Wood Handle, 20 oz. (GG219)
- BON TOOL Bon 84-203 Salt And Lawn Roller (84-203)
- FREUD Two Flute Mortise Compression Bit, 1/2"( (77-509)
- MELIN TOOL CO Chamfer Mill, Carbide, 90 deg., 1/8" x 0 (CMG2-404-90)
- MELIN TOOL CO End Mill, Carbide, GP, R.045 1/2" x 1, Number of Flutes: 4 (CCMG-1616-R045)
- MELIN TOOL CO Gnrl Purpse End Mill, HSS, .125, 1x1-5/8", Shank Dia.: 1" (A-3232-R125)
- MELIN TOOL CO Variable Flute End Mill, 3/8" (GVHMG-1212)
- MELIN TOOL CO Gnrl Purpose End Mill, Carbide, 1/8x1/2", End Mill Style: Radius (CCMG-404-R005)
- MELIN TOOL CO End Mill Chf, Fine Rougher, 1/4" x 5/8 (EFP-1208)
- YG-1 TOOL CO Cobalt End Mill, Sq End, 7/16, 1 Cut L (07312)
- Melin Tool Co End Mills