Shop All Routing End Mills
Melin Tool Co
End Mill, Carbide HP, Sq 3/8x1, Number of Flutes: 2
Mfr # AMG-1212-DIA
Zoro # G4559182
product price: $148.99
/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single End/Double End Single End
- Overall Length 2-1/2"
- Length of Cut 1"
- End Mill Style Square
- Shank Dia. 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # AMG-1212-DIA
- Zoro # G4559182
- Country of Origin United States
- Category Routing End Mills
Dimensions
Overall Length | 2-1/2" |
Length of Cut | 1" |
Shank Dia. | 3/8" |
Milling Dia. | 3/8" |
Details
Number of Flutes | 2 |
Single End/Double End | Single End |
Item | End Mill,Carbide HP,Sq 3/8x1 |
Finish | DIA |
End Mill Style | Square |
End Mill Material | Carbide |
Description
End Mill,Carbide HP,Sq 3/8x1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Cabinet Rasp File, Bastard, Half Rnd, 10 In (10Z719)
- WOODWARD FAB Pipe and Tube Bending Kit, Steel (SPBENDKIT)
- KEO 5/16 100 deg ZErO Flute CO Deburring Tool (53530)
- DIABLO RECIP BLADE 9"" 8/10T 2PK (DS0908BFD2)
- MELIN TOOL CO Carbide Micro End Mill, Ball, 0.012x0.018", Number of Flutes: 2 (AMGS-.012-B-ALTIN)
- MELIN TOOL CO Carbide Micro End Mill Sq 0.062"X1/2 (EMG-.062-LF8)
- MELIN TOOL CO Carbide Micro End Mill, Sq., 0.078x0.406" (EMG-.078-LF5)
- MELIN TOOL CO Hss Generl Purpose End Mill, Sq., 1x1-1/2" (A-2832)
- MELIN TOOL CO Carbide Micro End Mill Sq 0.029X0.087, Shank Dia.: 1/8" (AMG-.029-ALTIN)
- MELIN TOOL CO Carbide Micro End Mill, Ball, 0.057x0.171", Number of Flutes: 4 (CCMG-.057-B)
- MELIN TOOL CO Carbide Micro End Mill, Sq., 0.045x0.135", Number of Flutes: 2 (AMG-.045)
- Melin Tool Co End Mills