Shop All High Performance Carbide End Mills
Melin Tool Co
End Mill, Carbide HP, 3/8"x1/2
Mfr # VXMG4-1212-R030N2
Zoro # G4556120
product price: $60.39
/ea
$60.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- End Mill Style Radius
- Finish nACo
- Length of Cut 1/2"
- End Mill Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # VXMG4-1212-R030N2
- Zoro # G4556120
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Length of Cut | 1/2" |
Milling Dia. | 3/8" |
Shank Dia. | 3/8" |
Overall Length | 4" |
Details
Number of Flutes | 4 |
End Mill Style | Radius |
Finish | nACo |
End Mill Material | Carbide |
Item | End Mill,Carbide HP,3/8"x1/2 |
Single End/Double End | Single End |
Description
End Mill,Carbide HP,3/8 In.x1/2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASE CUTLERY Knife, Case Blue Pearl Kirinite Peanut (23446)
- MAYHEW SCREWDRIVER PRY BAR 3pc SET (MY61350)
- KEO Machine Countersink, 4 Fl, 82 Deg, 1 In, TiN (55259-TiN)
- MONTANA BRAND 16 Piece Self-Centering Drill & Driver Set (MB-63122)
- MELIN TOOL CO Carbide HP End Mill, 1/8" x 1/4", Number of Flutes: 5 (VXMG5T-404-R015S)
- MELIN TOOL CO End Mill, HP, Carbide, R.007, 1/4 x 3/8, End Mill Style: Radius (GXMG5-808-S-TICN)
- MELIN TOOL CO Carbide Hp End Mill3/8x1/2 (CCMG45-1212-S)
- MELIN TOOL CO Carbide HP End Mill, 3/32" x 3/16", Number of Flutes: 5 (VXMG5T-403-R010)
- MELIN TOOL CO End Mill, Carbide HP, 1/8"x1/2, Milling Dia.: 1/8" (VXMG4T-404-R015)
- MELIN TOOL CO Carbide HP End Mill, 1/4" x 3/8", End Mill Style: Radius (VXMG5T-808-R030N2)
- MICRO 100 Corner Radius End Mill, Uncoated, 1-1/2" L (MEF-075-900-010)
- Melin Tool Co End Mills