Shop All High Performance Carbide End Mills
Melin Tool Co
End Mill, Carbide HP, 3/8"x1, End Mill Style: Radius
Mfr # VXMG5-1212-R030
Zoro # G4565920
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 5
- End Mill Style Radius
- Finish nACo
- Length of Cut 1"
- End Mill Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Melin Tool Co
- MFR # VXMG5-1212-R030
- Zoro # G4565920
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Length of Cut | 1" |
Overall Length | 2-1/2" |
Shank Dia. | 3/8" |
Milling Dia. | 3/8" |
Details
Number of Flutes | 5 |
End Mill Style | Radius |
Finish | nACo |
End Mill Material | Carbide |
Item | End Mill,Carbide HP,3/8"x1 |
Single End/Double End | Single End |
Description
End Mill,Carbide HP,3/8 In.x1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Elect Torque Wrench, Dial, 1" In, Fixed (J6351)
- DEXTER RUSSELL Square Point Shoe Knife 2-1/2 In Square Point, 6" L (75200)
- GREY PNEUMATIC SKT SET 1/4" DR 12 PC MAG MERTIC IM (GP9712MG)
- SURTEK Aluminum level bar 48" (122106)
- MELIN TOOL CO Carbide End Mill, 7F, 1" x 1-1/2" (VXMG7-3232-R030)
- MELIN TOOL CO Carbide HP End Mill, 5/8" x 2-1/4", End Mill Style: Radius (ELMG-2020-L)
- MELIN TOOL CO Carbide HP End Mill, 1/4" x 3/8", Overall Length: 4" (VXMG5T-808-R030NN)
- MELIN TOOL CO Carbide HP End Mill, 1/4" x 3/8", End Mill Style: Radius (VXMG5T-808-R030N2)
- MELIN TOOL CO End Mill, Carbide HP, 1/4x3/8 (VXMG4T-808-R015N2)
- MELIN TOOL CO End Mill, Carbide HP, 1/4x5/16 (ALMGN-808-TICN)
- ZORO SELECT Carbide End Mill, 1-1/2in, CEM18F4 (CEM18F4)
- Melin Tool Co High Performance Carbide End Mills