Shop All High Performance Carbide End Mills
Melin Tool Co
End Mill, Carbide HP, 1/8"x1/2, Milling Dia.: 1/8"
Mfr # VXMG4T-404-R015
Zoro # G4556577
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- End Mill Style Radius
- Finish nACRo
- Length of Cut 1/2"
- End Mill Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # VXMG4T-404-R015
- Zoro # G4556577
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Length of Cut | 1/2" |
Milling Dia. | 1/8" |
Shank Dia. | 1/8" |
Overall Length | 1-1/2" |
Details
Number of Flutes | 4 |
End Mill Style | Radius |
Finish | nACRo |
End Mill Material | Carbide |
Item | End Mill,Carbide HP,1/8"x1/2 |
Single End/Double End | Single End |
Description
End Mill,Carbide HP,1/8 In.x1/2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Cordless Impact Wrench, 2200 RPM, 20VDC (DCF900P1)
- PALADIN 7 in Wire Stripper Solid: 10 to 12 AWG, Stranded: 12 to 24 AWG (1117)
- METABO Cut Off Wheel Guard, For Die Grinder (655170000)
- J.W. WINCO GN451.1-14-13-10X32-55 Rubber Bumper Stainless, Threaded Studs (451.1-14-13-10-55)
- MELIN TOOL CO Carbide HP End Mill, 3/32" x 3/16", Number of Flutes: 5 (VXMG5T-403-R010)
- MELIN TOOL CO Carbide HP End Mill, 1/8" x 3/16", Finish: ZRN (EXMG-404-N-ZRN)
- MELIN TOOL CO Carbide End Mill, 3/8" x 1/2", Overall Length: 4" (VXMG9-1212-R015N2)
- MELIN TOOL CO End Mill, Carbide HP, 1/4x5/16 (ALMGN-808-TICN)
- MELIN TOOL CO Carbide HP End Mill, 1/4" x 3/8", Overall Length: 4" (VXMG5T-808-R030NN)
- MELIN TOOL CO Carbide HP End Mill, 1/4" x 1-1/8", Finish: Bright (ALMG-808-L)
- MICRO 100 Corner Radius End Mill, Uncoated, 1-1/2" L (MEF-030-045-005)
- Melin Tool Co High Performance Carbide End Mills