Shop All High Performance Carbide End Mills
Melin Tool Co
End Mill, Carbide HP, 1/4x5/16
Mfr # ALMGN-808-TICN
Zoro # G4557837
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 2
- End Mill Style Radius
- Finish TiCN
- Length of Cut 5/16"
- End Mill Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # ALMGN-808-TICN
- Zoro # G4557837
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Length of Cut | 5/16" |
Shank Dia. | 1/4" |
Milling Dia. | 1/4" |
Overall Length | 2-1/2" |
Details
Number of Flutes | 2 |
End Mill Style | Radius |
Finish | TiCN |
End Mill Material | Carbide |
Item | End Mill,Carbide HP,1/4x5/16 |
Single End/Double End | Single End |
Description
End Mill,Carbide HP,1/4x5/16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Inside Corner Drywall Tool w/ProForm (DW520PF)
- SWANSON TOOL 12" Tool Box Level (TBL001M)
- CAPRI TOOLS 3/8 in. Drive 18 mm Semi-Deep Impact Socket (CP53118)
- HHIP 5/16" R8 Round Collet (3900-0808)
- MELIN TOOL CO Carbide HP End Mill, 8mm x 32mm, Milling Dia.: 8 mm (VXMG4T-M8M8-R0.5L)
- MELIN TOOL CO Hgh Prfrmnc End Mill, Carbide, 1/2x.6250, Overall Length: 4" (AXMG45-1616-L5)
- MELIN TOOL CO End Mill, Carbide HP, 1/4x3/8 (VXMG4-808-R030N3)
- MELIN TOOL CO Carbide HP End Mill, 1/8" x 1/4", Number of Flutes: 5 (VXMG5T-404-R015S)
- MELIN TOOL CO Carbide HP End Mill, 1/4" x 3/8", Overall Length: 4" (VXMG5T-808-R030NN)
- MELIN TOOL CO End Mill, HP, Carbide, R.007, 1/4 x 3/8, End Mill Style: Radius (GXMG5-808-S-TICN)
- CLEVELAND 4-Flute Carbide Square Single End GP End Mill Cleveland CEM-SE-4-TA TiAlN 11/64x3/16x5/8x2 (C81830)
- Melin Tool Co High Performance Carbide End Mills