Shop All High Performance Carbide End Mills
Melin Tool Co
End Mill, Carbide HP, 1/4x3/8
Mfr # VXMG4T-808-R030N1
Zoro # G4561440
product price: $38.99
/ea
$38.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- End Mill Style Radius
- Finish nACRo
- Length of Cut 3/8"
- End Mill Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # VXMG4T-808-R030N1
- Zoro # G4561440
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Length of Cut | 3/8" |
Overall Length | 3" |
Shank Dia. | 1/4" |
Milling Dia. | 1/4" |
Details
Number of Flutes | 4 |
End Mill Style | Radius |
Finish | nACRo |
End Mill Material | Carbide |
Item | End Mill,Carbide HP,1/4x3/8 |
Single End/Double End | Single End |
Description
End Mill,Carbide HP,1/4x3/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIAMOND PRODUCTS 14x.125x1 Delux-Cut High Speed Dry Segmented Blade (70499)
- WRIGHT TOOL Bit Sockets 3/8" Drive Hex Bit Socket w/ (3206)
- MARTIN TOOLS SPROCKET & GEAR HAMMER PICK WD STUB LIGHT (MT165G)
- GREAT NECK 6-1/2-In Block Plane (C2)
- MELIN TOOL CO Carbide HP End Mill, 5/16" x 13/16" (ALMG-1010)
- MELIN TOOL CO End Mill, HP, Carbide, R.007, 1/4 x 3/8, End Mill Style: Radius (GXMG5-808-S-TICN)
- MELIN TOOL CO Carbide Hp End Mill3/8x1/2 (CCMG45-1212-S)
- MELIN TOOL CO Carbide HP End Mill, 5/8" x 2-1/4", End Mill Style: Radius (ELMG-2020-L)
- MELIN TOOL CO Carbide HP End Mill, 3/16" x 3/8", Number of Flutes: 4 (VHMGS-606)
- MELIN TOOL CO Carbide HP End Mill, 1/4" x 3/8", Overall Length: 4" (VXMG5T-808-R030NN)
- OSG Carbide End Mill, VG541, 3/16 D, 5/8 Cut L (VG541-1874)
- Melin Tool Co High Performance Carbide End Mills