Shop All High Performance Carbide End Mills
Melin Tool Co
End Mill, Carbide HP, 1/4x3/8
Mfr # VXMG4T-808-R015N2
Zoro # G4561133
product price: $38.29
/ea
$38.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- End Mill Style Radius
- Finish nACRo
- Length of Cut 3/8"
- End Mill Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # VXMG4T-808-R015N2
- Zoro # G4561133
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Length of Cut | 3/8" |
Shank Dia. | 1/4" |
Overall Length | 3" |
Milling Dia. | 1/4" |
Details
Number of Flutes | 4 |
End Mill Style | Radius |
Finish | nACRo |
End Mill Material | Carbide |
Item | End Mill,Carbide HP,1/4x3/8 |
Single End/Double End | Single End |
Description
End Mill,Carbide HP,1/4x3/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLATT Black Protective Case, 24-1/2"L x 18-1/2"W x 7-3/4"D (2407)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.28 (111128000)
- STANLEY General Purpose Keystone Slotted Screwdriver 1/4 in Round with Hex Bolster (66-011-A)
- GENERAL TOOLS T Handle Tap Wrench, Sliding, 12 to 1/2 In (166)
- MELIN TOOL CO Carbide Hp End Mill3/8x1/2 (CCMG45-1212-S)
- MELIN TOOL CO Hgh Prfrmnc End Mill, Carbide, 1/2x.6250, Overall Length: 4" (AXMG45-1616-L5)
- MELIN TOOL CO End Mill, Carbide HP, 1/4x5/16 (ALMGN-808-TICN)
- MELIN TOOL CO Carbide HP End Mill, 1/4" x 3/8", End Mill Style: Radius (VXMG5T-808-R030N2)
- MELIN TOOL CO Carbide HP End Mill, 1/8" x 1/4", Number of Flutes: 5 (VXMG5T-404-R015S)
- MELIN TOOL CO End Mill, Carbide HP, 1/8"x1/2, Milling Dia.: 1/8" (VXMG4T-404-R015)
- OSG End Mill, Square, 1/2in Dia., 3in OAL, 3FL (20414900)
- Melin Tool Co High Performance Carbide End Mills