Shop All High Performance Carbide End Mills
Melin Tool Co
End Mill, Carbide HP, 1/4x3/8
Mfr # VXMG4-808-R030N3
Zoro # G4561562
product price: $39.79
/ea
$39.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- End Mill Style Radius
- Finish nACo
- Length of Cut 3/8"
- End Mill Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # VXMG4-808-R030N3
- Zoro # G4561562
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Length of Cut | 3/8" |
Shank Dia. | 1/4" |
Overall Length | 4" |
Milling Dia. | 1/4" |
Details
Number of Flutes | 4 |
End Mill Style | Radius |
Finish | nACo |
End Mill Material | Carbide |
Item | End Mill,Carbide HP,1/4x3/8 |
Single End/Double End | Single End |
Description
End Mill,Carbide HP,1/4x3/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIAMOND PRODUCTS DIAMOND PRODUCTS 20966 Circular Saw Blade, 4 in Dia, Diamond Cutting Edge, 7/8 in Arbor (20966)
- WESTWARD Combination Wrench, SAE, 9/16in Size (1EYH4)
- GEARWRENCH 3/8" Drive 6 Point Deep Metric Socket 20mm (80406)
- PROTO Ignition Point File, Specilty, 5-1/4 In. L (J2302)
- MELIN TOOL CO Carbide HP End Mill, 1/8" x 3/16", Finish: ZRN (EXMG-404-N-ZRN)
- MELIN TOOL CO End Mill, HP, Carbide, R.007, 1/4 x 3/8, End Mill Style: Radius (GXMG5-808-S-TICN)
- MELIN TOOL CO Carbide HP End Mill, 3/32" x 3/16", Number of Flutes: 5 (VXMG5T-403-R010)
- MELIN TOOL CO Carbide Hp End Mill3/8x1/2 (CCMG45-1212-S)
- MELIN TOOL CO Carbide HP End Mill, 3/16" x 3/8", Number of Flutes: 4 (VHMGS-606)
- MELIN TOOL CO Carbide End Mill, 3/8" x 1/2", Overall Length: 4" (VXMG9-1212-R015N2)
- M.A. FORD Tuffcut Al 2 Flute End Mill Finisher, 3/8 (13637500)
- Melin Tool Co End Mills