Shop All Square End Mills
Melin Tool Co
End Mill, Carbide, GP, Square, 9mm x 22mm, Number of Flutes: 3
Mfr # EMG-M10M9-ALTIN
Zoro # G5015479
product price: $37.15
/ea
$37.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Mill Material Carbide
- Number of Flutes 3
- Length of Cut 22 mm
- Single End/Double End Single End
- Shank Dia. 10 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # EMG-M10M9-ALTIN
- Zoro # G5015479
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 22 mm |
Shank Dia. | 10 mm |
Overall Length | 70 mm |
Milling Dia. | 9 mm |
Details
End Mill Material | Carbide |
Number of Flutes | 3 |
Single End/Double End | Single End |
Item | End Mill,Carbide,GP,Square,9mm x 22mm |
Finish | AlTiN |
End Mill Style | Square |
Description
End Mill,Carbide,GP,Square,9mm x 22mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER Magnetic Bit Holder, 2-1/8" (86386/B)
- SAFETY SPEED Melamine, Laminates Saw Blade (864NRATB)
- FLEMING SUPPLY Magnifying Glass with LED Light, Lightweight Handheld Lighted 4x Magnifier (Silver) (960730WOA)
- GREY PNEUMATIC SKT 1" DRIVE X 3" EXTENSION W/ PIN HOLE (GP4003E)
- MELIN TOOL CO End Mill, Carbide, GP, Square, 3/8" x 1-3/4, Number of Flutes: 3 (EMG-1212-E)
- MELIN TOOL CO End Mill, Str, Carbide, Square, 1/16" x 3/16 (SAMG-402)
- MELIN TOOL CO End Mill, Hss, GP, Square, 1-1/16" x 1-5/8, Number of Flutes: 6 (CC-2434)
- MELIN TOOL CO End Mill, Hss, GP, Square, 1-1/2" x 1-1/2, Number of Flutes: 6 (C-2448-A)
- MELIN TOOL CO Fine Rough End Mill, Square, HSS, 2" x 2", Shank Dia.: 1-1/4" (CFP-4064-TICN)
- MELIN TOOL CO End Mill, Fine-Rougher, Square, 12mm x 26mm (CCFP-M12M12)
- HARVEY TOOL Miniature End Mill - Square - Long Flute, 0.0750", Length of Cut: 3/8" (31875)
- Melin Tool Co End Mills