Shop All Square End Mills
Melin Tool Co
End Mill, Carbide, GP, Square, 8mm x 20mm, Milling Dia.: 8 mm
Mfr # CCMG-M8M8
Zoro # G5013047
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Mill Material Carbide
- Number of Flutes 4
- Length of Cut 20 mm
- Single End/Double End Single End
- Shank Dia. 8 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # CCMG-M8M8
- Zoro # G5013047
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 20 mm |
Shank Dia. | 8 mm |
Overall Length | 63 mm |
Milling Dia. | 8 mm |
Details
End Mill Material | Carbide |
Number of Flutes | 4 |
Single End/Double End | Single End |
Item | End Mill,Carbide,GP,Square,8mm x 20mm |
Finish | Uncoated |
End Mill Style | Square |
Description
End Mill,Carbide,GP,Square,8mm x 20mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESSEY 6 Clutch Bar Clamp (GSCC2.506)
- MAKITA Collet (763637-1)
- HHIP 3/4" AR-12 C6 Carbide Tipped Single Point Brazed Tool Bit (2008-0012)
- WESTWARD 1/4 in Drive, E4 Female Star SAE Socket, 6 Points (20HX69)
- MELIN TOOL CO End Mill, Carbide, GP, Square, 1/4" x 1-1/2, Number of Flutes: 4 (CCMG-808-E)
- MELIN TOOL CO End Mill, Hss, GP, Square, 14.5mm x 1-3/8, Number of Flutes: 4 (CCP-16M14.5)
- MELIN TOOL CO End Mill, Carbide, GP, Square, 1/2 x 1-1/2, Number of Flutes: 4 (CCMG-1616-ML-ALTIN)
- MELIN TOOL CO End Mill, Hss, GP, Square, 17/32" x 1-3/8, Number of Flutes: 4 (CC-1617)
- MELIN TOOL CO Rougher End Mill, Square, Coarse, 1" x 4", Finish: Uncoated (CR-2432-L)
- MELIN TOOL CO End Mill, Carbide, GP, Square, 1/2" x 1-1/2 (CCMG-1616-LL)
- HARVEY TOOL End Mill for Composites - Square, 0.2500" (1/4), Finish - Machining: Uncoated (14616)
- Melin Tool Co End Mills