Shop All Square End Mills
Melin Tool Co
End Mill, Carbide, GP, Square, 7/8" x 1-1/2, Number of Flutes: 4
Mfr # CCMG-2828
Zoro # G4959731
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Mill Material Carbide
- Number of Flutes 4
- Length of Cut 1-1/2"
- Single End/Double End Single End
- Shank Dia. 7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Melin Tool Co
- MFR # CCMG-2828
- Zoro # G4959731
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 1-1/2" |
Shank Dia. | 7/8" |
Overall Length | 4" |
Milling Dia. | 7/8" |
Details
End Mill Material | Carbide |
Number of Flutes | 4 |
Single End/Double End | Single End |
Item | End Mill,Carbide,GP,Square,7/8" x 1-1/2 |
Finish | Uncoated |
End Mill Style | Square |
Description
End Mill,Carbide,GP,Square,7/8 In. x 1-1/2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRIPPS Tool Ring, 1in. 10PK (H01037)
- BURNDY Crimping Tool, Cordless, Li-Ion, 18.0V (PATMD68LW)
- LINK #10 HSS Se .200 X .312 Drill .332 Cbore 5/16 Shank 1-1/2 Oal (50-L2-183)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2018MD)
- MELIN TOOL CO End Mill, Carbide, GP, Square, 21/64" x 7/8, Number of Flutes: 4 (CCMG-1210-1/2)
- MELIN TOOL CO End Mill, Carbide, GP, Square, 3/4 x 2-1/4, Number of Flutes: 4 (CCMG-2424-L-ALTIN)
- MELIN TOOL CO Gnrl Purpose End Mill, Carbide, Sqr, 1/2x1", Overall Length: 3" (EMG-1616-ALTIN)
- MELIN TOOL CO Gnrl Purpose End Mill, Sqr, HSS, 18mmx1-5/8, Milling Dia.: 18 mm (CCP-20M18)
- MELIN TOOL CO Hgh Prfrmnc End Mill, Carbide, Sqr, 1/8x1/4, Number of Flutes: 4 (CCMGS40-404)
- MELIN TOOL CO End Mill, Carbide, GP, Square, 9mm x 22mm, Number of Flutes: 3 (EMG-M10M9-ALTIN)
- ZORO SELECT Carbide End Mill, 7/32In, 4FL, Single, 2-1/2 (206-001120)
- Melin Tool Co Square End Mills