Shop All Square End Mills
Melin Tool Co
End Mill, Carbide, GP, Square, 6mm x 28mm, Number of Flutes: 4
Mfr # CCMG-M6M6-L-ALTIN
Zoro # G5012758
product price: $23.75
/ea
$23.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Mill Material Carbide
- Number of Flutes 4
- Length of Cut 28 mm
- Single End/Double End Single End
- Shank Dia. 6 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # CCMG-M6M6-L-ALTIN
- Zoro # G5012758
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 28 mm |
Shank Dia. | 6 mm |
Overall Length | 75 mm |
Milling Dia. | 6 mm |
Details
End Mill Material | Carbide |
Number of Flutes | 4 |
Single End/Double End | Single End |
Item | End Mill,Carbide,GP,Square,6mm x 28mm |
End Mill Style | Square |
Finish | AlTiN |
Description
End Mill,Carbide,GP,Square,6mm x 28mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING Straight Flute Hand Tap Plug, 4 Flutes (330053)
- DRILL AMERICA 1"-8 Carbon Steel Bottoming Hand Tap (DWTB1-8)
- FREUD Cove Router Bit, 1-1/2" Cutting Dia. (30-106)
- WILLIAMS Williams Combo Ratchet Wrench, 1/2", Hi-Polish (1216NRC)
- MELIN TOOL CO Gnrl Purpose End Mill, Carbide, Sqr, 3/8x2", Number of Flutes: 4 (CCMG-1212-EL)
- MELIN TOOL CO End Mill, Carbide, GP, Square, 10mm x 25mm, Number of Flutes: 4 (CCMG-M10M10-ALTIN)
- MELIN TOOL CO Gnrl Purpose End Mill, Crbide, Sqr, 1/2x5/8, Number of Flutes: 4 (CCMGS-1616-ALTIN)
- MELIN TOOL CO Hgh Prfrmnc End Mill, Carbide, Sqr, 1/8x1/4, Number of Flutes: 4 (CCMGS40-404)
- MELIN TOOL CO Gnrl Purpose End Mill, Carbide, Sqr, 1/2x3" (EMG-1616-E-ALTIN)
- MELIN TOOL CO Gnrl Prpse End Mill, Sqr, HSS, 32mm x 53mm, End Mill Style: Ball (A-M32M32-B)
- ZORO SELECT Carbide End Mill, 3/8In, 4FL, Single, 4In (218-001040)
- Melin Tool Co End Mills