Shop All Square End Mills
Melin Tool Co
End Mill, Carbide, GP, Square, 5mm x 20mm
Mfr # CCMG-M5M5
Zoro # G5012782
product price: $12.79
/ea
$12.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Mill Material Carbide
- Number of Flutes 4
- Length of Cut 20 mm
- Single End/Double End Single End
- Shank Dia. 5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # CCMG-M5M5
- Zoro # G5012782
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 20 mm |
Shank Dia. | 5 mm |
Overall Length | 51 mm |
Milling Dia. | 5 mm |
Details
End Mill Material | Carbide |
Number of Flutes | 4 |
Single End/Double End | Single End |
Item | End Mill,Carbide,GP,Square,5mm x 20mm |
Finish | Uncoated |
End Mill Style | Square |
Description
End Mill,Carbide,GP,Square,5mm x 20mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Straight Flute Hand Tap, Taper, 4 (15301)
- FREUD Medium to Thick Aluminum and Non-Ferrous (LU5A27)
- INNOVATIVE COMPONENTS Fluted Knob Soft Touch, 5/16-18 Thread Size, 1.25"L, Steel (GN5C----F7SB-22)
- MAYHEW PRO Cape Chisel, 1/4 in. x 5-5/8 in., Steel (10402MAY)
- MELIN TOOL CO Gnrl Purpose End Mill, Sqr, HSS, 1/2x1-1/4", Number of Flutes: 6 (CC-1616-A)
- MELIN TOOL CO Gnrl Purpose End Mill, Carbide, Sqr, 1/2x1" (CCMG-1616-ALTIN)
- MELIN TOOL CO End Mill, Carbide, GP, Square, 5/32" x 9/16, Number of Flutes: 3 (EMG-605)
- MELIN TOOL CO Gnrl Purpose End Mill, Sqr, HSS, 17mmx1-5/8, Shank Dia.: 5/8" (CCP-20M17)
- MELIN TOOL CO Gnrl Purpse End Mill, Carbide, Sqr, 2mmx9mm, Length of Cut: 9 mm (EMG-M3M2)
- MELIN TOOL CO Mill, Back Chamfer, 1F, Square, 1/4" x .101, Number of Flutes: 1 (BCL-1/4)
- HARVEY TOOL Backdraft Cutter - Square 0.1870" (3/16) Cutter DIA x 0.2850" Length of Cut (781416)
- Melin Tool Co End Mills