Shop All Square End Mills
Melin Tool Co
End Mill, Carbide, GP, Square, 5/32 x 5/16, Number of Flutes: 4
Mfr # CCMGS-605-ALTIN
Zoro # G5000261
product price: $11.65
/ea
$11.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Mill Material Carbide
- Number of Flutes 4
- Length of Cut 5/16"
- Single End/Double End Single End
- Shank Dia. 3/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # CCMGS-605-ALTIN
- Zoro # G5000261
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 5/16" |
Shank Dia. | 3/16" |
Overall Length | 1-1/2" |
Milling Dia. | 5/32" |
Details
End Mill Material | Carbide |
Number of Flutes | 4 |
Single End/Double End | Single End |
Item | End Mill,Carbide,GP,Square,5/32 x 5/16 |
Finish | AlTiN |
End Mill Style | Square |
Description
End Mill,Carbide,GP,Square,5/32 x 5/16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 1/2 in Drive, 14mm 12 pt Metric Socket, 12 Points (40314)
- EKLIND HEX KEY T HNDL8PC9""CUSHN (53198)
- TEKTON Stubby 1/4 Inch Slotted High-Torque Black Oxide Blade Screwdriver (DHE10250)
- MAASDAM Cable Puller, 1 t, 12 ft. Cable, USA Made (144S-6)
- MELIN TOOL CO Gnrl Purpose End Mill, Crbide, Sqr, 1/2x5/8, Number of Flutes: 4 (CCMGS-1616-ALTIN)
- MELIN TOOL CO Fine Rough End Mill, Square, HSS, 2" x 2", Shank Dia.: 1-1/4" (CFP-4064-TICN)
- MELIN TOOL CO Gnrl Purpose End Mill, Crbide, Sqr, 7/16x1", Length of Cut: 1" (AMG-1414-NC)
- MELIN TOOL CO End Mill, Fine-Rougher, Square, 12mm x 26mm (CCFP-M12M12)
- MELIN TOOL CO Gnrl Prpse End Mill, Sqr, HSS, 30mm x 45mm, Number of Flutes: 2 (A-M25M30)
- MELIN TOOL CO End Mill, HP, Carbide, Square, 5/16 x 7/16, Number of Flutes: 5 (GMGS-1010-ALTIN)
- WIDIA End Mill, TiCN, 0.5000 in Milling Dia, 4K03 (TC4K0313075)
- Melin Tool Co End Mills