Shop All Square End Mills
Melin Tool Co
End Mill, Carbide, GP, Square, 5/32" x 5/16
Mfr # CCMGS-605
Zoro # G4959917
product price: $10.69
/ea
$10.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Mill Material Carbide
- Number of Flutes 4
- Length of Cut 5/16"
- Single End/Double End Single End
- Shank Dia. 3/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # CCMGS-605
- Zoro # G4959917
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 5/16" |
Shank Dia. | 3/16" |
Overall Length | 1-1/2" |
Milling Dia. | 5/32" |
Details
End Mill Material | Carbide |
Number of Flutes | 4 |
Single End/Double End | Single End |
Item | End Mill,Carbide,GP,Square,5/32" x 5/16 |
Finish | Uncoated |
End Mill Style | Square |
Description
End Mill,Carbide,GP,Square,5/32 In. x 5/16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRO 100 Carbide End Mill, 1/8 In, Cut 1/4 In, 4 FLT (SEM-125-04X)
- HHIP 1-9/16 X 9-1/4" Lathe Mandrel (3902-2136)
- ZORO SELECT Marking Flag, Red/White, Vinyl, PK100 (4530RW28544-200)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2912M)
- MELIN TOOL CO Gnrl Prpse End Mill, Sqr, HSS, 13/32x13/16", Shank Dia.: 1/2" (B-1613)
- MELIN TOOL CO Gnrl Prpse End Mill, Sqr, HSS, 5/16x9/16" (B-1210)
- MELIN TOOL CO Gnrl Purpose End Mill, Carbide, Sqr, 12mmx1, Number of Flutes: 2 (AMG-16M12)
- MELIN TOOL CO Gnrl Purpose End Mill, Sqr, HSS, 17mmx1-5/8, Shank Dia.: 5/8" (CCP-20M17)
- MELIN TOOL CO Rougher End Mill, Square, Coarse, 1" x 4", Finish: Uncoated (CR-2432-L)
- MELIN TOOL CO End Mill, Hss, GP, Square, 1-1/2" x 1-1/2, Number of Flutes: 6 (C-2448-A)
- YG-1 TOOL CO Sq. End Mill, Single End, HSS, 3/4 (76359CC)
- Melin Tool Co End Mills