Shop All Square End Mills
Melin Tool Co
End Mill, Carbide, GP, Square, 4mm x 14mm
Mfr # EMG-M4M4
Zoro # G5015670
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Mill Material Carbide
- Number of Flutes 3
- Length of Cut 14 mm
- Single End/Double End Single End
- Shank Dia. 4 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # EMG-M4M4
- Zoro # G5015670
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 14 mm |
Shank Dia. | 4 mm |
Overall Length | 51 mm |
Milling Dia. | 4 mm |
Details
End Mill Material | Carbide |
Number of Flutes | 3 |
Single End/Double End | Single End |
Item | End Mill,Carbide,GP,Square,4mm x 14mm |
End Mill Style | Square |
Finish | Uncoated |
Description
End Mill,Carbide,GP,Square,4mm x 14mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/4 in Drive Impact Socket 1 3/8 in Size, Standard Socket, black oxide (J07522T)
- PROTO 1/2 in Drive, 1" Triple Square SAE Socket, 12 Points (J5432)
- PETZL Tool Pouch, 1.5 L (S047BA00)
- CRESCENT NICHOLSON 8" Rectangular Double Cut Hand Bastard File (05853N)
- MELIN TOOL CO Gnrl Purpose End Mill, Carbide, Sqr, 3/8x1", Finish: Uncoated (CCMG-1212-NC)
- MELIN TOOL CO Fine Rough End Mill, HSS, Square, 1" x 2", Finish: TiCN (CCFP-3232-TICN)
- MELIN TOOL CO Gnrl Purpose End Mill, Sqr, HSS, 9/16x1-3/8 (CC-1618)
- MELIN TOOL CO End Mill, Carbide, GP, Square, 1/4 x 1-1/2, Overall Length: 4" (CCMG-808-E-ALTIN)
- MELIN TOOL CO End Mill, Carbide, GP, Square, 5mm x 20mm, Overall Length: 51 mm (CCMG-M5M5-ALTIN)
- MELIN TOOL CO Gnrl Prpse End Mill, Sqr, HSS, 7/32x1/2" (CC-1207)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End Mill Cleveland HG-4MC Bright 8mmx3/8x3/4x2-1/2 (C75096)
- Melin Tool Co Square End Mills