Shop All Square End Mills
Melin Tool Co
End Mill, Carbide, GP, Square, 3/8" x 1-3/4, Number of Flutes: 3
Mfr # EMG-1212-E
Zoro # G4962452
product price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Mill Material Carbide
- Number of Flutes 3
- Length of Cut 1-3/4"
- Single End/Double End Single End
- Shank Dia. 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # EMG-1212-E
- Zoro # G4962452
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 1-3/4" |
Shank Dia. | 3/8" |
Overall Length | 4" |
Milling Dia. | 3/8" |
Details
End Mill Material | Carbide |
Number of Flutes | 3 |
Single End/Double End | Single End |
Item | End Mill,Carbide,GP,Square,3/8" x 1-3/4 |
End Mill Style | Square |
Finish | Uncoated |
Description
End Mill,Carbide,GP,Square,3/8 In. x 1-3/4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3/8 in. Drive 10mm Metric 6-Point Socket with FOUR FLAT Sides (45-34-9080)
- IRWIN 12" Bar Clamp, High Impact Plastic Resin Handle and 3 5/8 in Throat Depth (1964712)
- WESTWARD T Handle Tap Wrench, Fixed, 1/4 to 1/2 In (2CYT1)
- WRIGHT TOOL Ratchet Repair Kit, 2 In. (6402)
- MELIN TOOL CO Gnrl Purpose End Mill, Crbide, Sqr, 2mmx9mm, Finish: AlTiN (CCMG-M3M2-ALTIN)
- MELIN TOOL CO Gnrl Purpose End Mill, Sqr, HSS, 1/2x1-1/4", Number of Flutes: 6 (CC-1616-A)
- MELIN TOOL CO Gnrl Purpose End Mill, Carbide, Sqr, 3/8x1", Finish: Uncoated (CCMG-1212-NC)
- MELIN TOOL CO End Mill, Carbide, GP, Square, 17/64" x 3/4, Number of Flutes: 4 (CCMG-1008-1/2)
- MELIN TOOL CO End Mill, Hss, GP, Square, 19/32" x 1-3/8, Shank Dia.: 1/2" (CC-1619)
- MELIN TOOL CO End Mill, Hss, GP, Square, 1-1/2" x 1-1/2, Number of Flutes: 6 (C-2448-A)
- WIDIA End Mill, 0.2500 in. Milling Dia., I2S (I2S0250T112R)
- Melin Tool Co End Mills