Shop All Square End Mills
Melin Tool Co
End Mill, Carbide, GP, Square, 3/4" x 2-1/4, Number of Flutes: 3
Mfr # EMG-2424-L
Zoro # G4961883
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Mill Material Carbide
- Number of Flutes 3
- Length of Cut 2-1/4"
- Single End/Double End Single End
- Shank Dia. 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # EMG-2424-L
- Zoro # G4961883
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 2-1/4" |
Shank Dia. | 3/4" |
Overall Length | 5" |
Milling Dia. | 3/4" |
Details
End Mill Material | Carbide |
Number of Flutes | 3 |
Single End/Double End | Single End |
Item | End Mill,Carbide,GP,Square,3/4" x 2-1/4 |
Finish | Uncoated |
End Mill Style | Square |
Description
End Mill,Carbide,GP,Square,3/4 In. x 2-1/4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLIDE SLEDGE Slide Hammer Sledge, 14 lb., 30", w/ 6 Tips (211303)
- JONARD TOOLS Torque Wrench, Swiv. Head, 3/8 Dr, 40 in-lb (TWSW-40)
- WARNER Paint Scraper, 2-1/2", 4-Edge (709)
- URREA 41 MM Full polished 12-point combination wrench (1241M)
- MELIN TOOL CO Gnrl Purpose End Mill, Crbide, Sqr, 2mmx9mm, Finish: AlTiN (CCMG-M3M2-ALTIN)
- MELIN TOOL CO Gnrl Prpse End Mill, Sqr, HSS, 3/64x9/64" (B-601-1/2)
- MELIN TOOL CO End Mill, Carbide, GP, Square, 2.5mm x 12mm, Finish: Uncoated (AMG-M3M2.5)
- MELIN TOOL CO Gnrl Purpose End Mill, Carbide, Sqr, 1/2x2", Number of Flutes: 4 (CCMG-1616-L-ALTIN)
- MELIN TOOL CO Coarse-Rougher End Mill, Square, 3/4" (CCRPM-2424-ALTIN)
- MELIN TOOL CO Carbide HP End Mill, Square, 7/32" x 3/4" (GMG-807-ALTIN)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End Mill Cleveland HG-4MC Bright 20mmx5/8x1-7/8x4 (C75108)
- Melin Tool Co Square End Mills