Shop All Square End Mills
Melin Tool Co
End Mill, Carbide, GP, Square, 3/32 x 3/8, Number of Flutes: 4
Mfr # CCMG-403-ALTIN
Zoro # G5013290
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- End Mill Material Carbide
- Number of Flutes 4
- Length of Cut 3/8"
- Single End/Double End Single End
- Shank Dia. 1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # CCMG-403-ALTIN
- Zoro # G5013290
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 3/8" |
Shank Dia. | 1/8" |
Overall Length | 1-1/2" |
Milling Dia. | 3/32" |
Details
End Mill Material | Carbide |
Number of Flutes | 4 |
Single End/Double End | Single End |
Item | End Mill,Carbide,GP,Square,3/32 x 3/8 |
Finish | AlTiN |
End Mill Style | Square |
Description
End Mill,Carbide,GP,Square,3/32 x 3/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 118° High Helix Jobber Length Drill Cleveland 2012 Bright HSS RHS/RHC #19 (C03019)
- MELIN TOOL CO Stub Drill, Carbide, Wire 10,135 deg. (IDR-10)
- HUBBELL WIRING DEVICE-KELLEMS Pullin Grip, Flexible Eye, 2.00-2.49 In. (033-03-017)
- KODIAK CUTTING TOOLS 5/8 Carbide Endmill 4 Flute Single End (5431085)
- MELIN TOOL CO Gnrl Purpose End Mill, Carbide, Sqr, 1/2x2", Number of Flutes: 4 (CCMG-1616-L-ALTIN)
- MELIN TOOL CO End Mill, Hss, GP, Square, 14.5mm x 1-3/8, Number of Flutes: 4 (CCP-16M14.5)
- MELIN TOOL CO Coarse-Rougher End Mill, Square, 3/4" (CCRPM-2424-ALTIN)
- MELIN TOOL CO Gnrl Purpse End Mill, Carbide, Sqr, 2mmx9mm, Length of Cut: 9 mm (EMG-M3M2)
- MELIN TOOL CO End Mill, Carbide, GP, Square, 3/16" x 3/4, Overall Length: 3" (AMG-606-L)
- MELIN TOOL CO End Mill, Hss Stub, GP, Square, 1" x 3/4" (AS-1632)
- MELIN TOOL CO End Mill, Hss, GP, Square, 17/32" x 1-3/8, Number of Flutes: 4 (CC-1617)
- Melin Tool Co Square End Mills