Shop All Square End Mills
Melin Tool Co
End Mill, Carbide, GP, Square, 3/32" x 3/8
Mfr # CCMG-403
Zoro # G5000611
product price: $7.79
/ea
$7.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Mill Material Carbide
- Number of Flutes 4
- Length of Cut 3/8"
- Single End/Double End Single End
- Shank Dia. 1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # CCMG-403
- Zoro # G5000611
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 3/8" |
Shank Dia. | 1/8" |
Overall Length | 1-1/2" |
Milling Dia. | 3/32" |
Details
End Mill Material | Carbide |
Number of Flutes | 4 |
Single End/Double End | Single End |
Item | End Mill,Carbide,GP,Square,3/32" x 3/8 |
End Mill Style | Square |
Finish | Uncoated |
Description
End Mill,Carbide,GP,Square,3/32 In. x 3/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATOR TOOLS Gator Tools 30"x4" SE GatorLoy W (GF11787)
- DRILL AMERICA 18.00mm Reduced Shank HSS Drill Bit 1/2" Shank (DWDRSD18.0MM)
- HHIP R8 12 Piece Collet Rack (3900-0016)
- BALDOR-RELIANCE C Face Kit, 37-1304GLD (37-1304GLD)
- MELIN TOOL CO Gnrl Purpose End Mill, Carbide, Sqr, 1/2x2" (CCMG-1616-L)
- MELIN TOOL CO Gnrl Purpose End Mill, Crbide, Sqr, 7/16x1", Length of Cut: 1" (AMG-1414-NC)
- MELIN TOOL CO Gnrl Purpose End Mill, Carbide, Sqr, 1/8x1", Number of Flutes: 2 (AMG-404-E)
- MELIN TOOL CO End Mill, Carbide, GP, Square, 3/16 x 3/8 (CCMGS-606-ALTIN)
- MELIN TOOL CO Gnrl Purpse End Mill, Carbide, Sqr, 1/8x3/4, Overall Length: 3" (EMG-404-L-ALTIN)
- MELIN TOOL CO Gnrl Purpose End Mill, Sqr, HSS, 13mmx1-3/8 (DD-20M13)
- ZORO SELECT End Mill, 4 Flutes, TiAlN (206-888882)
- Melin Tool Co End Mills