Shop All Square End Mills
Melin Tool Co
End Mill, Carbide, GP, Square, 3/16" x 5/8, Number of Flutes: 2
Mfr # AMG-606
Zoro # G5004093
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Mill Material Carbide
- Number of Flutes 2
- Length of Cut 5/8"
- Single End/Double End Single End
- Shank Dia. 3/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # AMG-606
- Zoro # G5004093
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 5/8" |
Shank Dia. | 3/16" |
Overall Length | 2" |
Milling Dia. | 3/16" |
Details
End Mill Material | Carbide |
Number of Flutes | 2 |
Single End/Double End | Single End |
Item | End Mill,Carbide,GP,Square,3/16" x 5/8 |
End Mill Style | Square |
Finish | Uncoated |
Description
End Mill,Carbide,GP,Square,3/16 In. x 5/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON Gripping, Cutting, Locking, and Mini Pliers Set (38-Piece) (PLR99021)
- EREM Cutter Pneumatic Angled Head (1503E)
- STEEL GRIP 25 ft. L X 1 in. W Tape Measure (DR76536)
- INGERSOLL-RAND 1/2 Inch Drive 90 Teeth Ratchet with Double Injection Handle (759993X)
- MELIN TOOL CO Gnrl Purpose End Mill, Sqr, HSS, 7/64x21/64 (B-603-1/2)
- MELIN TOOL CO Coarse-Rougher End Mill, Square, 1", Finish: AlTiN (CCRPM-3232-M-ALTIN)
- MELIN TOOL CO Gnrl Prpse End Mill, Sqr, HSS, 17mm x 32mm, Number of Flutes: 2 (A-M16M17)
- MELIN TOOL CO End Mill, Carbide, GP, Square, 3/16" x 3/4, Overall Length: 3" (AMG-606-L)
- MELIN TOOL CO Gnrl Purpose End Mill, Carbide, Sqr, 1/2x2", Number of Flutes: 4 (CCMG-1616-L-ALTIN)
- MELIN TOOL CO End Mill, Carbide, GP, Square, 3/8" x 1-3/4, Number of Flutes: 3 (EMG-1212-E)
- CGS TOOL 4 Flute Xl Length Sq End Mill 1/2"Dia 3"Loc 6"Oal W/Altin (840-5000-ALTiN)
- Melin Tool Co End Mills