Shop All Square End Mills
Melin Tool Co
End Mill, Carbide, GP, Square, 3/16 x 3/8
Mfr # CCMGS-606-ALTIN
Zoro # G5013388
product price: $11.79
/ea
$11.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Mill Material Carbide
- Number of Flutes 4
- Length of Cut 3/8"
- Single End/Double End Single End
- Shank Dia. 3/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # CCMGS-606-ALTIN
- Zoro # G5013388
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 3/8" |
Shank Dia. | 3/16" |
Overall Length | 1-1/2" |
Milling Dia. | 3/16" |
Details
End Mill Material | Carbide |
Number of Flutes | 4 |
Single End/Double End | Single End |
Item | End Mill,Carbide,GP,Square,3/16 x 3/8 |
End Mill Style | Square |
Finish | AlTiN |
Description
End Mill,Carbide,GP,Square,3/16 x 3/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Satin Combination Flare Nut Wrench 3/4" - 6 Point (J3757)
- FREUD SAW BLADE 12"" 96T (D1296N)
- HHIP 1/8-5/8" JT3 Drill Chuck With Key (3700-0105)
- QUALTECH Bridge Reamer, Series DWRRBST, Imperial, 1116 Diameter, 12 Overall Length, 1316 Point, Tapere (DWRRBST1-1/16)
- MELIN TOOL CO Gnrl Prpse End Mill, Sqr, HSS, 12mm x 26mm, Finish: TiCN (CC-M12M12-TICN)
- MELIN TOOL CO Gnrl Purpose End Mill, Sqr, HSS, 13mmx1-3/8 (DD-20M13)
- MELIN TOOL CO End Mill, Carbide, GP, Square, 3/4 x 1-1/2, Number of Flutes: 4 (CCMG-2424-ALTIN)
- MELIN TOOL CO Gnrl Purpose End Mill, Crbide, Sqr, 2mmx9mm, Finish: AlTiN (CCMG-M3M2-ALTIN)
- MELIN TOOL CO End Mill, Carbide, GP, Square, 8mm x 20mm, Milling Dia.: 8 mm (CCMG-M8M8)
- MELIN TOOL CO End Mill, Carbide, GP, Square, 3/16" x 3/4, Overall Length: 3" (AMG-606-L)
- MICRO 100 End Mill, 4 Flute, Square, 0.5000" (1/2) Cutter dia (SHR-500-4)
- Melin Tool Co Square End Mills