Shop All Square End Mills
Melin Tool Co
End Mill, Carbide, GP, Square, 3/16" x 3/4, Overall Length: 3"
Mfr # AMG-606-L
Zoro # G5004163
product price: $15.19
/ea
$15.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Mill Material Carbide
- Number of Flutes 2
- Length of Cut 3/4"
- Single End/Double End Single End
- Shank Dia. 3/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # AMG-606-L
- Zoro # G5004163
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 3/4" |
Shank Dia. | 3/16" |
Overall Length | 3" |
Milling Dia. | 3/16" |
Details
End Mill Material | Carbide |
Number of Flutes | 2 |
Single End/Double End | Single End |
Item | End Mill,Carbide,GP,Square,3/16" x 3/4 |
End Mill Style | Square |
Finish | Uncoated |
Description
End Mill,Carbide,GP,Square,3/16 In. x 3/4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Straight Flute Hand Tap, Plug, 4 Flutes (2494503)
- WIDIA Straight Flute Hand Tap , 7/8"-14 , Bottoming , 4 Flutes, UNC (11666)
- WESTWARD Nut Driver, 7.0mm, Solid, Ergo, 3 in. (1CLN1)
- WALTER MEIER HOLDING AG 4 Cross Slide Drill Press Vise (11694)
- MELIN TOOL CO Gnrl Prpse End Mill, Sqr, HSS, 24mm x 45mm, Number of Flutes: 2 (A-M25M24)
- MELIN TOOL CO Gnrl Purpose End Mill, Carbide, Sqr, 1/2x1", Overall Length: 3" (EMG-1616-ALTIN)
- MELIN TOOL CO End Mill, Carbide, GP, Square, 2.5mm x 5mm, Number of Flutes: 2 (AMGS-M3M2.5)
- MELIN TOOL CO Gnrl Prpse End Mill, Sqr, HSS, 27/32x1-1/2", Number of Flutes: 2 (A-1627)
- MELIN TOOL CO End Mill, Carbide, GP, Square, 21/64" x 7/8, Number of Flutes: 4 (CCMG-1210-1/2)
- MELIN TOOL CO Gnrl Prpse End Mill, Sqr, HSS, 17mm x 32mm, Shank Dia.: 16 mm (CC-M16M17)
- MICRO 100 End Mill, 3 Flute, Square, 0.0600" Cutter dia, Neck Dia.: 0.0560" (MEF-060-200-3K)
- Melin Tool Co Square End Mills