Shop All Square End Mills
Melin Tool Co
End Mill, Carbide, GP, Square, 2.5mm x 5mm, Number of Flutes: 4
Mfr # CCMGS-M3M2.5
Zoro # G5000998
product price: $7.29
/ea
$7.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Mill Material Carbide
- Number of Flutes 4
- Length of Cut 5 mm
- Single End/Double End Single End
- Shank Dia. 3 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # CCMGS-M3M2.5
- Zoro # G5000998
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 5 mm |
Shank Dia. | 3 mm |
Overall Length | 38 mm |
Milling Dia. | 2.5 mm |
Details
End Mill Material | Carbide |
Number of Flutes | 4 |
Single End/Double End | Single End |
Item | End Mill,Carbide,GP,Square,2.5mm x 5mm |
End Mill Style | Square |
Finish | Uncoated |
Description
End Mill,Carbide,GP,Square,2.5mm x 5mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RELTON Single Cutter Hammer Bit 5/8" X 12" SDS-max (MX-10-18)
- RIDGID Kit, A61 Tool K60 (61625)
- WESTWARD #50 2" TiN 135 Deg. Jobber Length Drill Bit (6PRU8)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug 3 Flutes (300286)
- MELIN TOOL CO Hgh Prfrmnc End Mill, Carbide, Sqr, 1/8x1/4, Number of Flutes: 4 (CCMGS40-404)
- MELIN TOOL CO End Mill, Carbide, GP, Square, 1/2 x 1-1/2, Finish: AlTiN (CCMG-1616-LL-ALTIN)
- MELIN TOOL CO Gnrl Prpse End Mill, Sqr, HSS, 17mm x 32mm, Number of Flutes: 2 (A-M16M17)
- MELIN TOOL CO End Mill, Carbide, GP, Square, 3/16" x 3/4, Overall Length: 3" (AMG-606-L)
- MELIN TOOL CO Gnrl Purpose End Mill, Crbide, Sqr, 7/16x1 (AMG-1414)
- MELIN TOOL CO Gnrl Purpose End Mill, Sqr, HSS, 18mmx1-5/8, Milling Dia.: 18 mm (CCP-20M18)
- CLEVELAND 3-Flute Carbide Square Single End High-Perf End Mill for Alum CTD CEM-AM3-ZN ZrN 3/16x3/16x9/16x2 (C72343)
- Melin Tool Co End Mills