Shop All Carbide End Mills
Melin Tool Co
End Mill, Carbide, GP, Square, 1/8" x 3/4, Overall Length: 2-1/4"
Mfr # EMG-404-ML
Zoro # G6437090
product price: $11.15
/ea
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Mill Material Carbide
- Number of Flutes 3
- End Mill Style Square
- Length of Cut 3/4"
- Single End/Double End Single End
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # EMG-404-ML
- Zoro # G6437090
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Length of Cut | 3/4" |
Shank Dia. | 1/8" |
Overall Length | 2-1/4" |
Milling Dia. | 1/8" |
Details
End Mill Material | Carbide |
Number of Flutes | 3 |
End Mill Style | Square |
Single End/Double End | Single End |
Finish | Uncoated |
Item | End Mill,Carbide,GP,Square,1/8" x 3/4 |
Description
End Mill,Carbide,GP,Square,1/8 In. x 3/4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Ratchet Wrench, 3/8 In Drive (21AA64)
- SLUGGER BY FEIN Annular Cutter, Carbide, 1-13/16 x 3In (63127631110)
- KIPP Connector Connecting Piece, A=30, L=122, Polyamide, Comp:Steel (K0615.1302012)
- LENOX Lenox Classic® CTL Bandsaw Blade 6' 10" Long x 3/4" Wide, 6/10 TPI x 0.035 Thick (89308CLB62085)
- MELIN TOOL CO End Mill, Carb, 1/2" dia., 3" L (CCMG-1616-TICN)
- MELIN TOOL CO 3/16" Dia., 3/16" Shank, 3/8" LOC, 1-1/2" OAL, 4 Flute Solid Carbide Single End Mill, Uncoated (CCMGS-606)
- MELIN TOOL CO End Mill, Carbide, GP, Ball, 7/16 x 1 (EMG-1414-B-ALTIN)
- MELIN TOOL CO 3/8" Dia., 3/8" Shank, 5/8" LOC, 2" OAL, 4 Flute Solid Carbide Single End Mill, Uncoated (CCMGS-1212)
- MICRO 100 Carbide End Mill, 9/64, Cut 1/4, 4 FLT (SEM-140-04)
- YG-1 TOOL CO Carbide End Mill, Sq, 3/16, 3/8 Cut L (31565TF)
- MICRO 100 Carb End Mill, 3/32 In, 4FL, CC, AlTiN Coat (GEM-093-4X)
- Melin Tool Co Carbide End Mills