Shop All Carbide End Mills
Melin Tool Co
End Mill, Carbide, GP, Square, 1/8" x 1/4, Number of Flutes: 3
Mfr # EMGS-404
Zoro # G6437133
product price: $7.29
/ea
$7.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Mill Material Carbide
- Number of Flutes 3
- Length of Cut 1/4"
- End Mill Style Square
- Single End/Double End Single End
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # EMGS-404
- Zoro # G6437133
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Length of Cut | 1/4" |
Shank Dia. | 1/8" |
Overall Length | 1-1/2" |
Milling Dia. | 1/8" |
Details
End Mill Material | Carbide |
Number of Flutes | 3 |
End Mill Style | Square |
Single End/Double End | Single End |
Finish | Uncoated |
Item | End Mill,Carbide,GP,Square,1/8" x 1/4 |
Description
End Mill,Carbide,GP,Square,1/8 In. x 1/4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONARD TOOLS 6 1/4 in Diagonal Cutting Plier Flush Cut Insulated (INP-3062)
- JACOBS Chuck Key 3/8-15/64 Plt (30825)
- GREENLEE PUNCH PUSHBUTTON 30.5MM (KP-PB30)
- KIPP Adjustable Handle, Modern Design, Sz. 2, 5/16-18, Die Cast Zinc Silver Metallic, Comp: Steel (K0122.2A33)
- MELIN TOOL CO 3/8" Dia., 3/8" Shank, 5/8" LOC, 2" OAL, 4 Flute Solid Carbide Single End Mill, Uncoated (CCMGS-1212)
- MELIN TOOL CO 3/16" Dia., 3/16" Shank, 3/8" LOC, 1-1/2" OAL, 4 Flute Solid Carbide Single End Mill, Uncoated (CCMGS-606)
- MELIN TOOL CO End Mill, Carbide, GP, Ball, 7/16 x 1 (EMG-1414-B-ALTIN)
- MELIN TOOL CO End Mill, Carb, 1/2" dia., 3" L (CCMG-1616-TICN)
- ZORO SELECT Carbide End Mill, 3/32In, 4FL, Single, 1-1/2 (206-001040)
- COBRA CARBIDE Endmill, Metric 30 Deg Endmills AlTiN Coated, 3, Shank Dia.: 6 mm (27819)
- MASTERCUT TOOL 1/8x1/2x1/8x1-1/2 2FL Ball Endmill, PowerA (209-014-1)
- Melin Tool Co End Mills