Shop All Square End Mills
Melin Tool Co
End Mill, Carbide, GP, Square, 1/8" x 1/4
Mfr # CCMGS-404
Zoro # G5013561
product price: $9.19
/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Mill Material Carbide
- Number of Flutes 4
- Length of Cut 1/4"
- Single End/Double End Single End
- Shank Dia. 1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # CCMGS-404
- Zoro # G5013561
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 1/4" |
Shank Dia. | 1/8" |
Overall Length | 1-1/2" |
Milling Dia. | 1/8" |
Details
End Mill Material | Carbide |
Number of Flutes | 4 |
Single End/Double End | Single End |
Item | End Mill,Carbide,GP,Square,1/8" x 1/4 |
Finish | Uncoated |
End Mill Style | Square |
Description
End Mill,Carbide,GP,Square,1/8 In. x 1/4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICROMAG MicroMag 10" Magnetic Filter with Aluminum base and SAN bowl (MM10/1.0)
- MILWAUKEE TOOL SHOCKWAVE 1-7/8" MAG NUTDRIVER 1/4" (49-66-4502)
- MORSE 1-7/8" Carbide Grit Hole Saw (MHSG30)
- FREUD Roundover Router Bit, 5/8 Cutting L (34-124)
- MELIN TOOL CO End Mill, Carbide, GP, Square, 3/16" x 1/2, Number of Flutes: 2 (BMG-1206)
- MELIN TOOL CO Gnrl Prpse End Mill, Sqr, HSS, 7/32x1/2" (CC-1207)
- MELIN TOOL CO End Mill, Carbide, GP, Square, 3/32" x 3/8, Shank Dia.: 1/8" (CCMG-403-NC)
- MELIN TOOL CO End Mill, Carbide, GP, Square, 1/4 x 1-1/2, Overall Length: 4" (CCMG-808-E-ALTIN)
- MELIN TOOL CO End Mill, Carbide, GP, Square, 2.5mm x 5mm, Number of Flutes: 2 (AMGS-M3M2.5)
- MELIN TOOL CO Gnrl Prpse End Mill, Sqr, HSS, 15mm x 26mm, Overall Length: 83 mm (CC-M12M15)
- MICRO 100 Square End Mill, 1" Length of Cut, nACRo (MEF-093-1000K)
- Melin Tool Co Square End Mills