Shop All Carbide End Mills
Melin Tool Co
End Mill, Carbide, GP, Square, 1/8" x 1/2, Number of Flutes: 3
Mfr # EMG-404
Zoro # G6437109
product price: $7.89
/ea
$7.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- End Mill Material Carbide
- Number of Flutes 3
- Length of Cut 1/2"
- End Mill Style Square
- Finish Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # EMG-404
- Zoro # G6437109
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Length of Cut | 1/2" |
Shank Dia. | 1/8" |
Overall Length | 1-1/2" |
Milling Dia. | 1/8" |
Details
End Mill Material | Carbide |
Number of Flutes | 3 |
End Mill Style | Square |
Finish | Uncoated |
Single End/Double End | Single End |
Item | End Mill,Carbide,GP,Square,1/8" x 1/2 |
Description
End Mill,Carbide,GP,Square,1/8 In. x 1/2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Greenlee® Step Bit Kit - #1, #4 & #9 (GSBSET3)
- URREA Replacement needles for needle scaler 19pc (UP125R046)
- KLEIN TOOLS Ironworker's Diagonal Cutting Pliers, with Tether Ring, 8-Inch (D248-9STT)
- WILTON C-Clamp, 3", Steel, Light Duty, 1100 lb. (55)
- MELIN TOOL CO End Mill, Carb, 1/2" dia., 3" L (CCMG-1616-TICN)
- MELIN TOOL CO 3/8" Dia., 3/8" Shank, 5/8" LOC, 2" OAL, 4 Flute Solid Carbide Single End Mill, Uncoated (CCMGS-1212)
- MELIN TOOL CO End Mill, Carbide, GP, Ball, 7/16 x 1 (EMG-1414-B-ALTIN)
- MELIN TOOL CO 3/16" Dia., 3/16" Shank, 3/8" LOC, 1-1/2" OAL, 4 Flute Solid Carbide Single End Mill, Uncoated (CCMGS-606)
- YG-1 TOOL CO V7 Mill Inox 4 Flute Regular Length Flat Carbide End Mill (EMB37028)
- KODIAK CUTTING TOOLS 0.011 2 Flute Carbide Endmill Micro Square End ALTIN Coated (5522748)
- MICRO 100 Carbide End Mill, 0.028, Cut 0.084, 2 FLT (RME-028-2X)
- Melin Tool Co Carbide End Mills