Shop All Square End Mills
Melin Tool Co
End Mill, Carbide, GP, Square, 1/4" x 1-1/2, Number of Flutes: 4
Mfr # CCMG-808-E
Zoro # G4960398
product price: $24.79
/ea
$24.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- End Mill Material Carbide
- Number of Flutes 4
- Length of Cut 1-1/2"
- Single End/Double End Single End
- Shank Dia. 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # CCMG-808-E
- Zoro # G4960398
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 1-1/2" |
Shank Dia. | 1/4" |
Overall Length | 4" |
Milling Dia. | 1/4" |
Details
End Mill Material | Carbide |
Number of Flutes | 4 |
Single End/Double End | Single End |
Item | End Mill,Carbide,GP,Square,1/4" x 1-1/2 |
Finish | Uncoated |
End Mill Style | Square |
Description
End Mill,Carbide,GP,Square,1/4 In. x 1-1/2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUKO Drill Bit Kit, HSS-Co metric, 25Pc (215215RO)
- CRESCENT 16-1/2" Z2 K9™ V-Jaw Dipped Handle Tongue and Groove Pliers (RTZ216V)
- AMPCO SAFETY TOOLS Dbl Open Wrench, Non-Spark, 15/16 x 1 in (WO-15/16X1)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP-TA TiAlN HSS RHS/RHC #24 (42694)
- MELIN TOOL CO End Mill, Hss, GP, Square, 11/16" x 1-5/8, Number of Flutes: 3 (E-1622)
- MELIN TOOL CO End Mill, Hss, GP, Square, 13/16" x 1-7/8, Number of Flutes: 4 (CC-2426)
- MELIN TOOL CO Gnrl Purpose End Mill, Sqr, HSS, 5/8x1-3/8", Number of Flutes: 4 (CC-1620-TICN)
- MELIN TOOL CO Gnrl Purpose End Mill, Carbide, Sqr, 3/8x1", Finish: Uncoated (CCMG-1212-NC)
- MELIN TOOL CO End Mill, Micro, Carbide, Square, 0.1 x 3/4 (EMGN-.100-ALTIN)
- MELIN TOOL CO Gnrl Purpose End Mill, Crbide, Sqr, 3/8x5/8, End Mill Style: Square (AMGS-1212-ALTIN)
- OSG Square End Mill, 7/16" dia. Milling (82001021)
- Melin Tool Co Square End Mills