Shop All Carbide End Mills
Melin Tool Co
End Mill, Carbide, GP, Square, 1/2" x 5/8
Mfr # EMGS40-1616
Zoro # G6437188
product price: $37.99
/ea
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Mill Material Carbide
- Number of Flutes 3
- End Mill Style Square
- Length of Cut 5/8"
- Single End/Double End Single End
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # EMGS40-1616
- Zoro # G6437188
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Length of Cut | 5/8" |
Shank Dia. | 1/2" |
Overall Length | 2-1/2" |
Milling Dia. | 1/2" |
Details
End Mill Material | Carbide |
Number of Flutes | 3 |
End Mill Style | Square |
Single End/Double End | Single End |
Finish | Uncoated |
Item | End Mill,Carbide,GP,Square,1/2" x 5/8 |
Description
End Mill,Carbide,GP,Square,1/2 In. x 5/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERICKSON Adapt, ERK ADJ Float 180 DA Full (SS200FC188888)
- HHIP 1/2" AL8 Indexable Carbide Turning Tool (2003-0122)
- PALMGREN Floor Step Drill Press, 3 Ph, 17", 16 Speed (9680178)
- WELLER Crescent 1/8 in. X 3/8 in. drive SAE 6 Point Standard Hex Bit Socket 1 pc (CHBS0N)
- MELIN TOOL CO End Mill, Carbide, GP, Ball, 7/16 x 1 (EMG-1414-B-ALTIN)
- MELIN TOOL CO End Mill, Carb, 1/2" dia., 3" L (CCMG-1616-TICN)
- MELIN TOOL CO 3/16" Dia., 3/16" Shank, 3/8" LOC, 1-1/2" OAL, 4 Flute Solid Carbide Single End Mill, Uncoated (CCMGS-606)
- MELIN TOOL CO 3/8" Dia., 3/8" Shank, 5/8" LOC, 2" OAL, 4 Flute Solid Carbide Single End Mill, Uncoated (CCMGS-1212)
- COPPERHEAD Endmill, 3 FL Uncoated, 5/8, End Mill Style: Square (14297)
- YG-1 TOOL CO Carbide End Mill, Sq, 3/8, 1 Cut L (01584)
- GWS TOOL GROUP 313678 End Mill (313678)
- Melin Tool Co End Mills