Shop All Square End Mills
Melin Tool Co
End Mill, Carbide, GP, Square, 1/2 x 1-1/2, Finish: AlTiN
Mfr # CCMG-1616-LL-ALTIN
Zoro # G5001357
product price: $72.19
/ea
$72.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Mill Material Carbide
- Number of Flutes 4
- Length of Cut 1-1/2"
- Single End/Double End Single End
- Shank Dia. 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # CCMG-1616-LL-ALTIN
- Zoro # G5001357
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 1-1/2" |
Shank Dia. | 1/2" |
Overall Length | 6" |
Milling Dia. | 1/2" |
Details
End Mill Material | Carbide |
Number of Flutes | 4 |
Single End/Double End | Single End |
Item | End Mill,Carbide,GP,Square,1/2 x 1-1/2 |
Finish | AlTiN |
End Mill Style | Square |
Description
End Mill,Carbide,GP,Square,1/2 x 1-1/2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Retaining Ring Applicator, E-Style, 9mm (A-609)
- OSG Die Item, 11/16"-16 Die Thread, 2" W (2711800)
- MORSE Band Saw Blade, 10 ft. 10-1/2 in L, 1" W, 10/14 TPI, 0.035" Thick, Bimetal (ZWEG083C1014MAT-10' 10-1/2)
- ZORO SELECT Adjustable Handle, 0.55" Screw Length (MA-28032)
- MELIN TOOL CO Gnrl Purpose End Mill, Sqr, HSS, 13mmx1-3/8 (DD-20M13)
- MELIN TOOL CO Gnrl Prpse End Mill, Sqr, HSS, 11/64x1/2" (B-605-1/2)
- MELIN TOOL CO End Mill, Carbide, GP, Square, 21/64" x 7/8, Number of Flutes: 4 (CCMG-1210-1/2)
- MELIN TOOL CO Gnrl Prpse End Mill, Sqr, HSS, 24mm x 45mm, Length of Cut: 45 mm (C-M25M24)
- MELIN TOOL CO End Mill, Cobalt, GP, Square, 1-1/2" x 8" (CCP-4048-E-TICN)
- MELIN TOOL CO Gnrl Purpose End Mill, Carbide, Sqr, 1/2x2", Number of Flutes: 3 (EMG-1616-L)
- YG-1 TOOL CO Sq. End Mill, Single End, HSS, 3/8 (01055HC)
- Melin Tool Co End Mills