Shop All Square End Mills
Melin Tool Co
End Mill, Carbide, GP, Square, 11/64 x 9/16, Number of Flutes: 3
Mfr # EMG40-605-1/2-ALTIN
Zoro # G4962181
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Mill Material Carbide
- Number of Flutes 3
- Length of Cut 9/16"
- Single End/Double End Single End
- Shank Dia. 3/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Melin Tool Co
- MFR # EMG40-605-1/2-ALTIN
- Zoro # G4962181
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 9/16" |
Shank Dia. | 3/16" |
Overall Length | 2" |
Milling Dia. | 11/64" |
Details
End Mill Material | Carbide |
Number of Flutes | 3 |
Single End/Double End | Single End |
Item | End Mill,Carbide,GP,Square,11/64 x 9/16 |
Finish | AlTiN |
End Mill Style | Square |
Description
End Mill,Carbide,GP,Square,11/64 x 9/16
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 24mm Size (88124)
- MICRO 100 Router Diamond Cut (RDD-20)
- INNOVATIVE COMPONENTS Ball Knob, 5/16-18 Thread Size, 1.75"L, Steel (GN5C----B7---22)
- CLC WORK GEAR Tool Belt, Tool Belt, Black, Polyester, 16 Pockets (1604)
- MELIN TOOL CO Hgh Prfrmnc End Mill, Carbide, Sqr, 1/4x3/4, Finish: DIA (CCMG-808-DIA)
- MELIN TOOL CO Carbide HP End Mill, Square, 2mm x 4mm, Milling Dia.: 2.0 mm (VXMG4T-M3M2-NR)
- MELIN TOOL CO Mill, Back Chamfer, 1F, Square, 1/4" x .101, Number of Flutes: 1 (BCL-1/4)
- MELIN TOOL CO Gnrl Purpose End Mill, Sqr, HSS, 13mmx1-1/8, Overall Length: 5" (B-20M13)
- MELIN TOOL CO Gnrl Purpose End Mill, Crbide, Sqr, 1/2x5/8, Number of Flutes: 4 (CCMGS-1616-ALTIN)
- MELIN TOOL CO End Mill, Carbide, GP, Square, 8mm x 20mm, Milling Dia.: 8 mm (CCMG-M8M8)
- HARVEY TOOL Miniature End Mill - Square - Stub & Standard, 0.0240", Number of Flutes: 2 (72024)
- Melin Tool Co End Mills