Shop All Carbide End Mills
Melin Tool Co
End Mill, Carbide, GP, Square, 1/16 x 1/8
Mfr # EMGS-402-ALTIN
Zoro # G6437160
product price: $8.59
/ea
$8.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Mill Material Carbide
- Number of Flutes 3
- Length of Cut 1/8"
- End Mill Style Square
- Single End/Double End Single End
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # EMGS-402-ALTIN
- Zoro # G6437160
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Length of Cut | 1/8" |
Shank Dia. | 1/8" |
Overall Length | 1-1/2" |
Milling Dia. | 1/16" |
Details
End Mill Material | Carbide |
Number of Flutes | 3 |
End Mill Style | Square |
Single End/Double End | Single End |
Finish | AlTiN |
Item | End Mill,Carbide,GP,Square,1/16 x 1/8 |
Description
End Mill,Carbide,GP,Square,1/16 x 1/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Metal Cutting Snip, Straight, 11 1/2 in, Alloy Steel (5MW41)
- TEKTON 18 mm Flex Head 12-Point Ratcheting Combination Wrench (WRC26418)
- HARVEY TOOL Miniature End Mill - Tapered - Square (799430-C6)
- WESTWARD Flare Nut Wrench, Head Size 15mm x 17mm (5MR57)
- MELIN TOOL CO 3/8" Dia., 3/8" Shank, 5/8" LOC, 2" OAL, 4 Flute Solid Carbide Single End Mill, Uncoated (CCMGS-1212)
- MELIN TOOL CO End Mill, Carb, 1/2" dia., 3" L (CCMG-1616-TICN)
- MELIN TOOL CO End Mill, Carbide, GP, Ball, 7/16 x 1 (EMG-1414-B-ALTIN)
- MELIN TOOL CO 3/16" Dia., 3/16" Shank, 3/8" LOC, 1-1/2" OAL, 4 Flute Solid Carbide Single End Mill, Uncoated (CCMGS-606)
- GS TOOLING 1" Diameter x 1" Shank 2-Flute Regular Length Yellow Series Carbide End Mills (102830)
- MICRO 100 Carbide End Mill, 0.2 mm, Cut 0.4 mm, 2 FLT (RMEM-002-2X)
- COBRA CARBIDE Endmill, Standard Uncoated, 9/64, Length of Cut: 9/32" (22193)
- Melin Tool Co End Mills