Shop All Square End Mills
Melin Tool Co
End Mill, Carbide, GP, Square, 1/16" x 1/2
Mfr # CCMG-402-LF
Zoro # G5001293
product price: $16.89
/ea
$16.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Mill Material Carbide
- Number of Flutes 4
- Length of Cut 1/2"
- Single End/Double End Single End
- Shank Dia. 1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # CCMG-402-LF
- Zoro # G5001293
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 1/2" |
Shank Dia. | 1/8" |
Overall Length | 2-1/2" |
Milling Dia. | 1/16" |
Details
End Mill Material | Carbide |
Number of Flutes | 4 |
Single End/Double End | Single End |
Item | End Mill,Carbide,GP,Square,1/16" x 1/2 |
Finish | Uncoated |
End Mill Style | Square |
Description
End Mill,Carbide,GP,Square,1/16 In. x 1/2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Drill Bit Set, 1/16"-1/2" By 1/64" Size (401J97)
- PROTO 3/8 in Drive, Triple Square Metric Socket, 12 Points (J5211MN)
- WESTWARD Spiral Point Tap, Plug 2 Flutes (5TWL2)
- ROTHENBERGER Two-Way Root Cutter 22Mm (Dia 65) (72265)
- MELIN TOOL CO End Mill, Carbide, GP, Square, 5/32" x 5/16 (CCMGS-605)
- MELIN TOOL CO Gnrl Prpse End Mill, Sqr, HSS, 24mm x 45mm, Number of Flutes: 2 (A-M25M24)
- MELIN TOOL CO Gnrl Prpse End Mill, Sqr, HSS, 17mm x 32mm, Shank Dia.: 16 mm (CC-M16M17)
- MELIN TOOL CO End Mill, Carbide, GP, Square, 5mm x 20mm (CCMG-M5M5)
- MELIN TOOL CO End Mill, Carbide, GP, Square, 10mm x 25mm, Number of Flutes: 4 (CCMG-M10M10-ALTIN)
- MELIN TOOL CO End Mill, Carbide, GP, Square, 2.5mm x 5mm, Number of Flutes: 4 (CCMGS-M3M2.5)
- MICRO 100 End Mill, 2 Flute, Square, 0.600 mm Cutter dia (MEFM-006-090K)
- Melin Tool Co Square End Mills