Shop All General Purpose Cobalt End Mills
Melin Tool Co
End Mill, Carbide, GP, R.060, 3/8" x 1
Mfr # CCMG-1212-R060
Zoro # G5001460
product price: $26.19
/ea
$26.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length of Cut 1"
- Overall Length 2-1/2"
- Shank Dia. 3/8"
- End Mill Material Carbide
- Finish Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # CCMG-1212-R060
- Zoro # G5001460
- Country of Origin United States
- Category General Purpose Cobalt End Mills
Dimensions
Length of Cut | 1" |
Overall Length | 2-1/2" |
Shank Dia. | 3/8" |
Milling Dia. | 3/8" |
Details
Item | End Mill,Carbide,GP,R.060,3/8" x 1 |
End Mill Material | Carbide |
Finish | Uncoated |
Number of Flutes | 4 |
Single End/Double End | Single End |
End Mill Style | Radius |
Description
End Mill,Carbide,GP,R.060,3/8 In. x 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Hammer Drill Bit, SDS Plus, 1x18 In (48-20-7246)
- DRILL AMERICA 9/16"x6" 3/8" Shank Carbide Tipped Masonry Drill Bit (DAM6X9/16X3/8)
- BOSCH 18.0 V Hammer Drill, Bare Tool, 1/2 in Chuck (GSB18V-755CN)
- KRAFT TOOL Economy Tool Bag, 13" x 20 (WL050)
- MELIN TOOL CO Gnrl Purpse End Mill, HSS, .125, 1x1-5/8", Shank Dia.: 1" (A-3232-R125)
- MELIN TOOL CO End Mill, Fine-Rougher, Chf 1" x 1-1/8 (CFPS-2432)
- MELIN TOOL CO End Mill Chf, Coarse, Rougher, 1/2" x 1 (CRS-1616)
- MELIN TOOL CO Variable Flute End Mill, 3/8" (GVHMG-1212)
- MELIN TOOL CO Chamfer Mill, Carbide, 90 deg., 1/8" x 0 (CMG2-404-90)
- MELIN TOOL CO End Mill, Carbide, GP, R.045 1/2" x 1, Number of Flutes: 4 (CCMG-1616-R045)
- OSG End Mill, Roughing, Co, 1 1/4, 6 FL, Sq End (4912100)
- Melin Tool Co General Purpose Cobalt End Mills