Shop All General Purpose Cobalt End Mills
Melin Tool Co
End Mill, Carbide, GP, R.045 1/2" x 1, Number of Flutes: 4
Mfr # CCMG-1616-R045
Zoro # G5001418
product price: $43.29
/ea
$43.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length of Cut 1"
- Overall Length 3"
- Shank Dia. 1/2"
- End Mill Material Carbide
- Finish Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # CCMG-1616-R045
- Zoro # G5001418
- Country of Origin United States
- Category General Purpose Cobalt End Mills
Dimensions
Length of Cut | 1" |
Overall Length | 3" |
Shank Dia. | 1/2" |
Milling Dia. | 1/2" |
Details
Item | End Mill,Carbide,GP,R.045 1/2" x 1 |
End Mill Material | Carbide |
Finish | Uncoated |
Number of Flutes | 4 |
End Mill Style | Radius |
Single End/Double End | Single End |
Description
End Mill,Carbide,GP,R.045 1/2 In. x 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Impactech Square 10 Pc Set (P150RCS10)
- STANLEY Utility Knife Utility, 6 1/2 in L (10-788)
- MELIN TOOL CO Countersink, Hss, 82 deg., 1", Number of Flutes: 4 (HS4-1-82)
- BON TOOL Bon 12-807 Chamfer Tool, 36" Diameter 3/4" Lip (12-807)
- MELIN TOOL CO End Mill Chf, Coarse, Rougher, 1/2" x 1 (CRS-1616)
- MELIN TOOL CO End Mill, Carbide, GP, R.060, 3/8" x 1 (CCMG-1212-R060)
- MELIN TOOL CO End Mill, Fine-Rougher, Chf 1" x 1-1/8 (CFPS-2432)
- MELIN TOOL CO Variable Flute End Mill, 3/8" (GVHMG-1212)
- MELIN TOOL CO Gnrl Purpse End Mill, HSS, .125, 1x1-5/8", Shank Dia.: 1" (A-3232-R125)
- MELIN TOOL CO Chamfer Mill, Carbide, 90 deg., 1/8" x 0 (CMG2-404-90)
- M.A. FORD Tuffcut Gp 3 Flute End Mill, 1/8 (11612500R.015F)
- Melin Tool Co End Mills