Shop All Ball End Mills
Melin Tool Co
End Mill, Carbide, GP, Ball, 9mm x 22mm, Milling Dia.: 9 mm
Mfr # CCMG-M10M9-B-ALTIN
Zoro # G4960678
product price: $38.59
/ea
$38.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Mill Material Carbide
- Number of Flutes 4
- Length of Cut 22 mm
- Single End/Double End Single End
- Shank Dia. 10 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # CCMG-M10M9-B-ALTIN
- Zoro # G4960678
- Country of Origin United States
- Category Ball End Mills
Dimensions
Length of Cut | 22 mm |
Shank Dia. | 10 mm |
Overall Length | 70 mm |
Milling Dia. | 9 mm |
Details
End Mill Material | Carbide |
Number of Flutes | 4 |
Single End/Double End | Single End |
Item | End Mill,Carbide,GP,Ball,9mm x 22mm |
End Mill Style | Ball |
Finish | AlTiN |
Description
End Mill,Carbide,GP,Ball,9mm x 22mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOOLPRO 11in1 ErgoGrip MultiTool (TP02016)
- CDI CDI Torque Wrench, 3/8Dr, 10-80 ft.-lb. (802MFRFMHSS)
- CMT Countersink, 4mm Max dia., Left (316.040.12)
- TEKTON T40 Tip, 3/8 in. Drive, Torx (SHB14240)
- MELIN TOOL CO End Mill, Carbide, GP, Ball, 3/8" x 1, Finish: Uncoated (CCMG-1212-B)
- MELIN TOOL CO Die Sinker End Mill Ball 1/8"X11/16 (AMGDS-804-5B)
- MELIN TOOL CO Gnrl Prpse End Mill, Crbd, Ball End, 1/8x1", Number of Flutes: 2 (AMG-404-EB-ALTIN)
- MELIN TOOL CO Carbide GP End Mill Ball 3/16"X1-1/8, Number of Flutes: 2 (AMG-606-EB)
- MELIN TOOL CO End Mill, HP, Carbide, Ball, 6mm x 20mm, Number of Flutes: 4 (VXMG4T-M6M6-B)
- MELIN TOOL CO End Mill, Hss, GP, Ball, 5/32" x 7/16 (A-1205-B)
- OSG End Mill, Carbide, WXL, 3/32, 2FL, Ball End (36900911)
- Melin Tool Co Ball End Mills