Shop All Ball End Mills
Melin Tool Co
End Mill, Carbide, GP, Ball, 7/32 x 1/2, Number of Flutes: 4
Mfr # CCMGS-807-B-ALTIN
Zoro # G4960693
$17.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- End Mill Material Carbide
- Number of Flutes 4
- Length of Cut 1/2"
- Single End/Double End Single End
- Shank Dia. 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Melin Tool Co
- MFR # CCMGS-807-B-ALTIN
- Zoro # G4960693
- Country of Origin United States
- Category Ball End Mills
Dimensions
Length of Cut | 1/2" |
Shank Dia. | 1/4" |
Overall Length | 2" |
Milling Dia. | 7/32" |
Details
End Mill Material | Carbide |
Number of Flutes | 4 |
Single End/Double End | Single End |
Item | End Mill,Carbide,GP,Ball,7/32 x 1/2 |
Finish | AlTiN |
End Mill Style | Ball |
Description
End Mill,Carbide,GP,Ball,7/32 x 1/2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARNER Replacement Rubber Foot Pads, 4 ea, for Hi Stride™ Bench (10127)
- BOSCH 6In Knife Edge Jigsaw Blade, PK3 (T313AW3)
- TECHNIKS Spring Collet, TG100, 11/32 in. (04010-11/32)
- INSIZE Wire Micrometer, Flat Anvil, Mechanical (3285-4)
- MELIN TOOL CO End Mill, Carbide, GP, Ball, 3/16 x 3/8, Number of Flutes: 4 (CCMGS-606-B-ALTIN)
- MELIN TOOL CO Gnrl Purpose End Mill, Ball End, 1/4x5/8", Overall Length: 2-7/16" (A-1208-B)
- MELIN TOOL CO End Mill, Hss, GP, Ball, 3/4" x 1-5/8, Overall Length: 3-7/8" (A-2424-B)
- MELIN TOOL CO End Mill, Carbide, GP, Ball, 3/16" x 1 (AMGN-606-B)
- MELIN TOOL CO End Mill, Carbide, GP, Ball, 27/64" x 1, Number of Flutes: 3 (EMG-1413-1/2-B)
- MELIN TOOL CO End Mill, Carbide, GP, Ball, 1/8 x 1/2 (CCMG-404-B-ALTIN)
- OSG End Mill, Carbide, WXS, 3.0mm, 2 FL, Ball End (3053008)
- Melin Tool Co Ball End Mills