Shop All Carbide End Mills
Melin Tool Co
End Mill, Carbide, GP, Ball, 7/16 x 1
Mfr # EMG-1414-B-ALTIN
Zoro # G6437179
product price: $43.99
/ea
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2-3/4"
- End Mill Material Carbide
- Number of Flutes 3
- End Mill Style Ball
- Single End/Double End Single End
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # EMG-1414-B-ALTIN
- Zoro # G6437179
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 2-3/4" |
Length of Cut | 1" |
Shank Dia. | 7/16" |
Milling Dia. | 7/16" |
Details
End Mill Material | Carbide |
Number of Flutes | 3 |
End Mill Style | Ball |
Single End/Double End | Single End |
Finish | AlTiN |
Item | End Mill,Carbide,GP,Ball,7/16 x 1 |
Description
End Mill,Carbide,GP,Ball,7/16 x 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVATIVE COMPONENTS Fluted Knob, 3/8-16 Thread Size, 1.25"L, Blind Tap, Steel (GN6C----F6-B-21)
- TEKTON Long 3/16 Inch Slotted High-Torque Black Oxide Blade Screwdriver (DHE14188)
- FEIN Slugger, Pipe Geo, 1-1/2 X 1 (63134381122)
- KO-KEN Speed Handle 400mm 1/2 Sq. Drive (4780-400)
- MELIN TOOL CO 3/16" Dia., 3/16" Shank, 3/8" LOC, 1-1/2" OAL, 4 Flute Solid Carbide Single End Mill, Uncoated (CCMGS-606)
- MELIN TOOL CO 3/8" Dia., 3/8" Shank, 5/8" LOC, 2" OAL, 4 Flute Solid Carbide Single End Mill, Uncoated (CCMGS-1212)
- MELIN TOOL CO End Mill, Carb, 1/2" dia., 3" L (CCMG-1616-TICN)
- COBRA CARBIDE Endmill, 90 Deg Drill Point Uncoated, 3/4, Number of Flutes: 4 (15526)
- GWS TOOL GROUP 314758 End Mill (314758)
- COBRA CARBIDE Endmill, Standard AlTiN Coated, 1/32, Length of Cut: 1/16" (22024)
- MICRO 100 Carb End Mill, 1/16 In, 2FL, CC, Uncoated (GEC-062-2-005)
- Melin Tool Co End Mills