Shop All Ball End Mills
Melin Tool Co
End Mill, Carbide, GP, Ball, 3/8 x 5/8, Number of Flutes: 3
Mfr # EMGS-1212-B-ALTIN
Zoro # G5003308
product price: $31.39
/ea
$31.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Mill Material Carbide
- Number of Flutes 3
- Length of Cut 5/8"
- Single End/Double End Single End
- Shank Dia. 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # EMGS-1212-B-ALTIN
- Zoro # G5003308
- Country of Origin United States
- Category Ball End Mills
Dimensions
Length of Cut | 5/8" |
Shank Dia. | 3/8" |
Overall Length | 2" |
Milling Dia. | 3/8" |
Details
End Mill Material | Carbide |
Number of Flutes | 3 |
Single End/Double End | Single End |
Item | End Mill,Carbide,GP,Ball,3/8 x 5/8 |
Finish | AlTiN |
End Mill Style | Ball |
Description
End Mill,Carbide,GP,Ball,3/8 x 5/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PHASE II Hardness Tester Stands/Rockwell Hardness Tester Stand/Bench Hardness Tester Stand (900388-STAND)
- LENOX Band Saw Blade, 13 ft. 4 in L, 1/2" W, 14 TPI, 0.035" Thick, Steel (1767687)
- DEWALT FLEXVOLT Cordless CombInation Kit, 20.0V (DCK299D1T1)
- IRWIN Sds-Plus Standard Tip-Drill Bit, 1/4 X 4 X 6 (322017)
- MELIN TOOL CO End Mill, Carbide, GP, Ball, 1/8 x 3/4, Finish: AlTiN (AMG-404-LB-ALTIN)
- MELIN TOOL CO Carbide GP End Mill Ball 3/16"X5/16 (EMGS-606-B)
- MELIN TOOL CO Gnrl Purpse End Mill, Ball End, 5/16x3/4" (A-1210-B)
- MELIN TOOL CO Gnrl Prpse End Mill, Crbd, Ball End, 1/8x1", Number of Flutes: 2 (AMG-404-EB-ALTIN)
- MELIN TOOL CO Gnrl Purpose End Mill, Ball End, 1/4x1/2", Overall Length: 3-3/8" (B-1208-B)
- MELIN TOOL CO End Mill, Hss, GP, Ball, 3/8" x 1-1/2, Number of Flutes: 2 (A-1212-LB)
- MELIN TOOL CO Carbide GP End Mill Ball 3/16"X1-1/8, Number of Flutes: 3 (EMG-606-EB)
- Melin Tool Co End Mills