Shop All Ball End Mills
Melin Tool Co
End Mill, Carbide, GP, Ball, 3/32 x 1/2
Mfr # CCMG-403-MB-ALTIN
Zoro # G4961177
product price: $12.89
/ea
$12.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Mill Material Carbide
- Number of Flutes 4
- Length of Cut 1/2"
- Single End/Double End Single End
- Shank Dia. 1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # CCMG-403-MB-ALTIN
- Zoro # G4961177
- Country of Origin United States
- Category Ball End Mills
Dimensions
Length of Cut | 1/2" |
Shank Dia. | 1/8" |
Overall Length | 2" |
Milling Dia. | 3/32" |
Details
End Mill Material | Carbide |
Number of Flutes | 4 |
Single End/Double End | Single End |
Item | End Mill,Carbide,GP,Ball,3/32 x 1/2 |
End Mill Style | Ball |
Finish | AlTiN |
Description
End Mill,Carbide,GP,Ball,3/32 x 1/2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE TOOL US Sheet Metal Installation Tool (RB 312)
- HOUGEN 1/2 in. X 1 in. 12,000-Series TiN Annular Cutter (12616)
- TEKTON 7/16 Inch Reversible 12-Point Ratcheting Combination Wrench (WRC23311)
- MASTERCUT TOOL 1/4x3/4x1/4x2-1/2 4FL .030 Corner Radius Endmill, PowerA (211-423-1)
- MELIN TOOL CO Carbide GP End Mill Ball 3/16"X5/8 (AMG-606-B)
- MELIN TOOL CO Sphere End Mill, Ball End, 220 deg., 6mm, Number of Flutes: 4 (VBMG4-M6M6)
- MELIN TOOL CO End Mill, Ball, Die Sinker, 1/8" x 5/16 (AMGDS-804-10B)
- MELIN TOOL CO End Mill, Carbide, GP, Ball, 1/8 x 1/2 (CCMG-404-B-ALTIN)
- MELIN TOOL CO Ball End Mill, Carb, 2 Flute, 3/8" dia., 4"L (HMG-1212-B)
- MELIN TOOL CO Carbide End Mill, Ball Nose, 1/4in.dia. (56247)
- MICRO 100 Ball End Mill, nACRo, 2" L, Carbide (BEF-062-550)
- Melin Tool Co End Mills