Shop All Ball End Mills
Melin Tool Co
End Mill, Carbide, GP, Ball, 3/16 x 3/8, Number of Flutes: 4
Mfr # CCMGS-606-B-ALTIN
Zoro # G4961122
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Mill Material Carbide
- Number of Flutes 4
- Length of Cut 3/8"
- Single End/Double End Single End
- Shank Dia. 3/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # CCMGS-606-B-ALTIN
- Zoro # G4961122
- Country of Origin United States
- Category Ball End Mills
Dimensions
Length of Cut | 3/8" |
Shank Dia. | 3/16" |
Overall Length | 1-1/2" |
Milling Dia. | 3/16" |
Details
End Mill Material | Carbide |
Number of Flutes | 4 |
Single End/Double End | Single End |
Item | End Mill,Carbide,GP,Ball,3/16 x 3/8 |
Finish | AlTiN |
End Mill Style | Ball |
Description
End Mill,Carbide,GP,Ball,3/16 x 3/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIN Chuck With Quickin Plus (63901054010)
- KIPP Adjustable Handle, Soft Touch, Size: 2 3/8-16X40 Plastic, Black RAL 7021, Comp: Steel (K0125.2A401X40)
- MILWAUKEE TOOL SDS-PLUS Thin Wall Carbide Tipped Core Bit 1" (48-20-5005)
- BAILEIGH INDUSTRIAL Fractional Digital Caliper, SS, 0-6"/150mm (B-MEASUREDC)
- MELIN TOOL CO End Mill, Hss, GP, Ball, 5/32" x 7/16 (A-1205-B)
- MELIN TOOL CO Carbide Micro End Mill Ball 1/16X1/2, Milling Dia.: 1/16" (EMG-.062-LF8-B-ALTIN)
- MELIN TOOL CO End Mill, Ball, Die Sinker, 1/8" x 5/16 (AMGDS-804-10B)
- MELIN TOOL CO Carbide GP End Mill Ball 3/16"X1-1/8, Number of Flutes: 3 (EMG-606-EB)
- MELIN TOOL CO Carbide GP End Mill Ball 5/64X3/16, Number of Flutes: 2 (AMG-402-1/2-B-ALTIN)
- MELIN TOOL CO Carbide GP End Mill Ball 3/16"X1/2, Number of Flutes: 4 (DDMG-1206-B)
- ZORO SELECT End Mill, 19/64 in.4 Flutes, TiCN (223-021071)
- Melin Tool Co End Mills