Shop All Ball End Mills
Melin Tool Co
End Mill, Carbide, GP, Ball, 27/64" x 1, Number of Flutes: 3
Mfr # EMG-1413-1/2-B
Zoro # G4962498
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Mill Material Carbide
- Number of Flutes 3
- Length of Cut 1"
- Single End/Double End Single End
- Shank Dia. 7/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # EMG-1413-1/2-B
- Zoro # G4962498
- Country of Origin United States
- Category Ball End Mills
Dimensions
Length of Cut | 1" |
Shank Dia. | 7/16" |
Overall Length | 2-3/4" |
Milling Dia. | 27/64" |
Details
End Mill Material | Carbide |
Number of Flutes | 3 |
Single End/Double End | Single End |
Item | End Mill,Carbide,GP,Ball,27/64" x 1 |
End Mill Style | Ball |
Finish | Uncoated |
Description
End Mill,Carbide,GP,Ball,27/64 In. x 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/4" Drive Universal Joint, SAE (SHA02100)
- EKLIND T-HANDLE HEX KEY 4MM 9"" (54940)
- FREUD Slot Four Wing Slotting Cutter, 1/8 (58-108)
- WESTWARD Mallet, Rubber, 13 Oz, Wood (5MX41)
- MELIN TOOL CO Carbide GP End Mill Ball 5/64X3/16, Number of Flutes: 2 (AMG-402-1/2-B-ALTIN)
- MELIN TOOL CO End Mill, Carbide, GP, Ball, 1mm x 3mm, Milling Dia.: 1 mm (CCMG-M3M1-B-ALTIN)
- MELIN TOOL CO Die Sinker End Mill Ball 1/8"X11/16 (AMGDS-804-5B)
- MELIN TOOL CO Carbide GP End Mill Ball 7/64"X3/8, Number of Flutes: 4 (CCMG-403-1/2-B)
- MELIN TOOL CO Carbide End Mill, Ball Nose, 1/8in.dia. (56243)
- MELIN TOOL CO End Mill, Hss, GP, Ball, 1-1/8 x 2-1/4 (A-3236-B-TICN)
- OSG Carbide End Mill, 7/64in dia, 7/32in Cut L (414-1094-BN)
- Melin Tool Co Ball End Mills