Shop All Ball End Mills
Melin Tool Co
End Mill, Carbide, GP, Ball, 1mm x 3mm, Milling Dia.: 1 mm
Mfr # CCMG-M3M1-B-ALTIN
Zoro # G5001731
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Mill Material Carbide
- Number of Flutes 4
- Length of Cut 3 mm
- Single End/Double End Single End
- Shank Dia. 3 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # CCMG-M3M1-B-ALTIN
- Zoro # G5001731
- Country of Origin United States
- Category Ball End Mills
Dimensions
Length of Cut | 3 mm |
Shank Dia. | 3 mm |
Milling Dia. | 1 mm |
Overall Length | 38 mm |
Details
End Mill Material | Carbide |
Number of Flutes | 4 |
Single End/Double End | Single End |
Item | End Mill,Carbide,GP,Ball,1mm x 3mm |
End Mill Style | Ball |
Finish | AlTiN |
Description
End Mill,Carbide,GP,Ball,1mm x 3mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO End Mill, 1/2" x 1/2" x 1-1/4" x 3-1/2" (UGMF68910)
- M.A. FORD .1315 Reamer (27213150)
- TEKTON Scratch and Punch Awl with High-Torque Handle (65731)
- HANSEN GLOBAL Quik-Pik Metric Wrench Rack, Grey (5302)
- MELIN TOOL CO Carbide End Mill, Ball Nose, 1/8in.dia. (56243)
- MELIN TOOL CO End Mill, Carbide, GP, Ball, 7/32 x 1/2, Number of Flutes: 4 (CCMGS-807-B-ALTIN)
- MELIN TOOL CO End Mill, Carbide, GP, Ball, 1/8 x 1/2 (CCMG-404-B-ALTIN)
- MELIN TOOL CO Carbide GP End Mill Ball 5/16X13/16, Shank Dia.: 5/16" (AMG40-1010-B-ALTIN)
- MELIN TOOL CO Gnrl Purpose End Mill, Ball End, 1/4x5/8", Overall Length: 2-7/16" (A-1208-B)
- MELIN TOOL CO End Mill, Hss, GP, Ball, 15/16" x 1-1/2, Shank Dia.: 1/2" (A-1630-B)
- HARVEY TOOL End Mill for Plastics - Ball Upcut - 2 Flute, 0.1250" (1/8), Length of Cut: 5/8" (71408-C4)
- Melin Tool Co Ball End Mills