Shop All Ball End Mills
Melin Tool Co
End Mill, Carbide, GP, Ball, 1/8" x 3/8, Number of Flutes: 4
Mfr # DDMG-1204-B
Zoro # G4961481
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Mill Material Carbide
- Number of Flutes 4
- Length of Cut 3/8"
- Single End/Double End Double End
- Shank Dia. 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Melin Tool Co
- MFR # DDMG-1204-B
- Zoro # G4961481
- Country of Origin United States
- Category Ball End Mills
Dimensions
Length of Cut | 3/8" |
Shank Dia. | 3/8" |
Milling Dia. | 1/8" |
Overall Length | 3-1/16" |
Details
End Mill Material | Carbide |
Number of Flutes | 4 |
Single End/Double End | Double End |
Item | End Mill,Carbide,GP,Ball,1/8" x 3/8 |
Finish | Uncoated |
End Mill Style | Ball |
Description
End Mill,Carbide,GP,Ball,1/8 In. x 3/8
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOWA HIGH PERFORMANCE TAPS M10 x 1.5mm Yellow Ring HSSE-V3 Spiral Flute Taps (123660)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C TiN 1"x1"x3"x5-1/2" (C75050)
- KIPP Adjustable Handle Size: 3, , M08, Plastic, Blue RAL 5017, Comp: Steel (K0269.30887)
- HI-TEC Small Safe-T-Grip Fuse Puller (HI111484)
- MELIN TOOL CO End Mill, HP, Carbide, Ball, 6mm x 20mm, Number of Flutes: 4 (VXMG4T-M6M6-B)
- MELIN TOOL CO Carbide End Mill, Ball Nose, 1/4in.dia. (56247)
- MELIN TOOL CO End Mill, Ball, 220 deg., 3/16", Overall Length: 3" (VBMG4-606-L)
- MELIN TOOL CO Carbide GP End Mill Ball 3/16"X5/16 (EMGS-606-B)
- MELIN TOOL CO Carbide GP End Mill Ball 5/16"X13/16, Milling Dia.: 5/16" (AMG40-1010-B)
- MELIN TOOL CO Carbide GP End Mill Ball 7/64"X3/8, Number of Flutes: 4 (CCMG-403-1/2-B)
- OSG Carbide End Mill, 6.00mm dia, 28.00mm Cut (462-2362-BN)
- Melin Tool Co Ball End Mills