Shop All Ball End Mills
Melin Tool Co
End Mill, Carbide, GP, Ball, 1/8 x 3/4, Finish: AlTiN
Mfr # AMG-404-LB-ALTIN
Zoro # G5004769
product price: $18.19
/ea
$18.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Mill Material Carbide
- Number of Flutes 2
- Length of Cut 3/4"
- Single End/Double End Single End
- Shank Dia. 1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # AMG-404-LB-ALTIN
- Zoro # G5004769
- Country of Origin United States
- Category Ball End Mills
Dimensions
Length of Cut | 3/4" |
Shank Dia. | 1/8" |
Milling Dia. | 1/8" |
Overall Length | 3" |
Details
End Mill Material | Carbide |
Number of Flutes | 2 |
Single End/Double End | Single End |
Item | End Mill,Carbide,GP,Ball,1/8 x 3/4 |
End Mill Style | Ball |
Finish | AlTiN |
Description
End Mill,Carbide,GP,Ball,1/8 x 3/4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Dial Indicator, 0 to 10mm, 0-100 (25-481J)
- GREENFIELD THREADING 18pc HSS GP Bright Plug Hand Tap & Bright Jobber Drill Set HTGP/150D Greenfield Threading (330083)
- SUPERIOR PARTS Aftermarket Piston Driver Assembly for Max NF235A-23-35 - Material S7 USA steel (SP TA81078)
- STAHLWILLE TOOLS 12, 5 mm (1/2") Socket Size 1/2 " L.83 mm (03420032)
- MELIN TOOL CO Carbide GP End Mill Ball 3/16"X3/4 (AMG-606-LB)
- MELIN TOOL CO End Mill, Carbide, GP, Ball, 9mm x 22mm, Milling Dia.: 9 mm (CCMG-M10M9-B-ALTIN)
- MELIN TOOL CO Carbide GP End Mill Ball 3/16"X5/16 (EMGS-606-B)
- MELIN TOOL CO End Mill, Carbide, GP, Ball, 1/8" x 3/8, Number of Flutes: 4 (DDMG-1204-B)
- MELIN TOOL CO Carbide Taper End Mill Ball 1/8X1/2 (EMG-804-7TB-ALTIN)
- MELIN TOOL CO Carbide GP End Mill Ball 1/4X1-1/2, Number of Flutes: 4 (CCMG-808-EB-ALTIN)
- MICRO 100 Carbide End Mill, 6 mm, Cut 4.0 mm, 2 FLT (SBMM-060-230X)
- Melin Tool Co End Mills