Shop All Ball End Mills
Melin Tool Co
End Mill, Carbide, GP, Ball, 1/8 x 1/2
Mfr # CCMG-404-B-ALTIN
Zoro # G5001853
product price: $12.65
/ea
$12.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Mill Material Carbide
- Number of Flutes 4
- Length of Cut 1/2"
- Single End/Double End Single End
- Shank Dia. 1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # CCMG-404-B-ALTIN
- Zoro # G5001853
- Country of Origin United States
- Category Ball End Mills
Dimensions
Length of Cut | 1/2" |
Shank Dia. | 1/8" |
Overall Length | 1-1/2" |
Milling Dia. | 1/8" |
Details
End Mill Material | Carbide |
Number of Flutes | 4 |
Single End/Double End | Single End |
Item | End Mill,Carbide,GP,Ball,1/8 x 1/2 |
End Mill Style | Ball |
Finish | AlTiN |
Description
End Mill,Carbide,GP,Ball,1/8 x 1/2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JET Band Saw, 10" Round, 230/460V AC V, 3 hp HP (414477)
- JET Table Insert Wbs-14C (199037)
- WESTWARD 3/8 in Drive Impact Socket 15 mm Size 6 pt Standard Depth, Black Oxide (4LYU2)
- SUPERCUT 158-inch x 1-inch x 0.035 x 3-4 TPI Premium Bimetal Blade (204919)
- MELIN TOOL CO End Mill, Ball, Die Sinker, 1/8" x 1/2 (AMGDS-804-7B)
- MELIN TOOL CO Carbide GP End Mill Ball 1/4"X1-1/8, Number of Flutes: 4 (CCMG-808-LB)
- MELIN TOOL CO Sphere End Mill, Ball End, 220 deg., 6mm, Number of Flutes: 4 (VBMG4-M6M6)
- MELIN TOOL CO End Mill, Hss, GP, Ball, 3/4" x 1-5/8, Overall Length: 3-7/8" (A-2424-B)
- MELIN TOOL CO End Mill, Carbide, GP, Ball, 1/8 x 1/2, Number of Flutes: 3 (EMG-404-B-ALTIN)
- MELIN TOOL CO End Mill, Carbide, GP, Ball, 1/8" x 3/4, Overall Length: 2-1/4" (AMG-404-MB)
- MELIN TOOL CO End Mill, Ball, 220 deg., 3/16", Number of Flutes: 4 (VBMG4-606-M)
- Melin Tool Co Ball End Mills